Lifting chains, lifting links and lifting hooks
Filter Options
CATEGORIES
lifting chain links (56)
lifting hooks (44)
chains (41)
Brand
draper
(3)
draper expert
(5)
facom
(1)
spartex
(86)
ttc
(17)
unbranded
(29)
76 Product(s) with 141 variant(s):
SPARTEX 854723 BOW SHACKLES ED STEEL GRADE 80 SWL KG2000
- spartex:854723
- rubix:217A4667
- ean:3660338103230
- In stock: Next day delivery
- Safe working load SWL:2000 kg
- Diameter:8 mm
£ 9.27 excl. VAT
/ Each
SPARTEX 854681 CHAIN SLING 4 LEGS HOOKS WITH LATCH D.8 4 25
- spartex:854681
- rubix:217A4926
- ean:3660338103025
- In stock: Next day delivery
- Model:chain sling 4 legs
- Diameter:8 mm
- Chain length:2000 m
£ 237.06 excl. VAT
/ Each
SPARTEX 854649 CHAIN SLING 2 LEGS HOOKS WITH LATCH D.8 2 8
- spartex:854649
- rubix:217A4910
- ean:3660338102868
- In stock: Next day delivery
- Model:chain sling 2 legs
- Diameter:8 mm
- Chain length:2000 m
£ 125.86 excl. VAT
/ Each
SPARTEX 854651 CHAIN SLING 2 LEGS SELF LOCKING HOOK D.8 2 8
- spartex:854651
- rubix:217A4912
- ean:3660338102875
- In stock: Next day delivery
- Model:chain sling 2 legs
- Diameter:8 mm
- Chain length:2000 m
£ 158.81 excl. VAT
/ Each
SPARTEX 854683 CHAIN SLING 4 LEGS SELF LOCKING HOOK D.8 4 25
- spartex:854683
- rubix:217A4928
- ean:3660338103032
- In stock: Next day delivery
- Model:chain sling 4 legs
- Diameter:8 mm
- Chain length:2000 m
£ 308.47 excl. VAT
/ Each
SPARTEX 854763 AUTO FORGED LOCK/G HOOK + YOKE PTD STEEL 80G SWL KG1120
- spartex:854763
- rubix:217A4647
- ean:3660338103438
- In stock: Next day delivery
- Safe working load SWL:1120 kg
£ 6.20 excl. VAT
/ Each
SPARTEX 854695 SINGLE MASTER LINK ED STEEL GRADE 80 SWL KG 5000
- spartex:854695
- rubix:217A4936
- ean:3660338103094
- Usually arrives within 14 working days
- Safe working load SWL:6200 kg
- Diameter:20 mm
£ 16.56 excl. VAT
/ Each
SPARTEX 863615 COMPACT LIFTING ARM LATCH SWL KG 1000
- spartex:863615
- rubix:217A4710
- ean:3660338181115
- Usually arrives within 14 working days
- Type:linguet compact hoists
£ 6.88 excl. VAT
/ Each
SPARTEX 863623 LIFTING ARM SAFETY LATCH G-H&-PLUS SWL KG 1500
- spartex:863623
- rubix:217A4716
- ean:3660338181153
- Usually arrives within 14 working days
- Type:hoist safety linguet
£ 7.46 excl. VAT
/ Each
SPARTEX 854635 CHAIN SLING 1 LEG SELF LOCKING HOOK D.8 2
- Superseded Ref:854631
- spartex:854635
- rubix:217A4904
- ean:3660338102790
- Usually arrives within 14 working days
- Model:chain sling 1 leg
- Diameter:8 mm
- Chain length:2000 m
£ 112.26 excl. VAT
/ Each
SPARTEX 854733 AUTOMATIC LOCKING HOOK + EYELET GRADE 80 SWL KG1120
- spartex:854733
- rubix:217A4661
- ean:3660338103285
- Usually arrives within 14 working days
- Safe working load SWL:1120 kg
£ 15.98 excl. VAT
/ Each
SPARTEX 854745 AUTO LOCK/G HOOKYOKE PAINTED STEEL GRADE 80 SWL KG2000
- spartex:854745
- rubix:217A4657
- ean:3660338103346
- Usually arrives within 14 working days
- Safe working load SWL:2000 kg
£ 18.58 excl. VAT
/ Each
SPARTEX 854753 AUTO FORGED LOCK/G HOOK+EYELET PTD STEEL 80G SWL KG1120
- spartex:854753
- rubix:217A4652
- ean:3660338103384
- Usually arrives within 14 working days
- Safe working load SWL:1120 kg
£ 5.23 excl. VAT
/ Each
SPARTEX 854709 JUNCTION LINK ED STEEL GRADE 80 SWL KG 1120
- Superseded Ref:854721
- spartex:854709
- rubix:217A4929
- ean:3660338103162
- Usually arrives within 14 working days
- Safe working load SWL:1120 kg
- Width:40 mm
£ 6.12 excl. VAT
/ Each
SPARTEX 854629 CHAIN SLING 1 LEG D.8 2 8 X 2000MM HOOK TYPE CLEVIS PIN
- spartex:854629
- rubix:217A4900
- ean:3660338102769
- Usually arrives within 14 working days
- Model:chain sling 1 leg
- Diameter:8 mm
- Chain length:2000 m
£ 58.09 excl. VAT
/ Each
SPARTEX 854661 CHAIN SLING 3 LEGS D.8 4 25 13.4KG
- spartex:854661
- rubix:217A4915
- ean:3660338102929
- Usually arrives within 14 working days
- Model:chain sling 3 legs
- Diameter:8 mm
- Chain length:2000 m
£ 162.96 excl. VAT
/ Each
SPARTEX 854667 CHAIN SLING 3 LEGS SELF LOCKING HOOK D.8 4 25 13.3KG
- spartex:854667
- rubix:217A4919
- ean:3660338102950
- Usually arrives within 14 working days
- Model:chain sling 3 legs
- Diameter:8 mm
- Chain length:2000 m
£ 234.94 excl. VAT
/ Each
"TTC T-116/7-8 7-8MM DIA. GRADE 8 EYE TYPE FOUNDRY HOOK. | SWL 2 TONNE."
- ttc:Foundry EYE Hook T-116/7-8
- rubix:260A6336
- Usually arrives within 14 working days
- Safe working load SWL:2000 kg
SPARTEX 863619 LIFTING ARM SAFETY LATCH G-HAND SWL SWL KG 500
- spartex:863619
- rubix:217A4718
- ean:3660338181139
- Usually arrives within 14 working days
- Type:safety tongue for hoists
£ 5.95 excl. VAT
/ Each
TTC PLATE LIFTING CLAMP CL10
- ttc:CL10
- rubix:1184732
- Usually arrives within 14 working days
- Safe working load SWL:1000 kg
£ 132.47 excl. VAT
/ Each
SPARTEX 854779 SHORTENING CLAW + YOKE PAINTED STEEL 80 SWL KG 1120
- spartex:854779
- rubix:217A4692
- ean:3660338103513
- Usually arrives within 14 working days
- Safe working load SWL:1120 kg
£ 9.95 excl. VAT
/ Each
SPARTEX 854699 TRIPLE MASTER LINK ED STEEL GRADE 80 SWL KG 2500
- spartex:854699
- rubix:217A4938
- ean:3660338103117
- Usually arrives within 14 working days
- Safe working load SWL:2500 kg
- Diameter:16 mm
£ 20.66 excl. VAT
/ Each
ROEBUCK GALVANISED WIRE ROPE GRIP (DIN 1142) 8MM
- ttc:TTC-355503
- rubix:355503
- In stock: Next day delivery
- Diameter:8 mm
£ 1.31 excl. VAT
/ Each
TTC SILVER PIN BOW SHACKLE 1.00SWL
- ttc:TTC-154584
- rubix:154584
- In stock: Next day delivery
- Safe working load SWL:1000 kg
£ 14.00 excl. VAT
/ Each
24 items of 76
























