Chain sling 3 legs. clevis hook with automatic locking
Model | Chain sling 3 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Model | Chain sling 3 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Type of hook | Self locking |
End | Shortening grip for the chain |
Safe working load SWL | 4250 kg |
Weight | 13.3 kg |
Delivery within 10-15 business days