Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Clarkson-Osborn
Clarkson-Osborn
Filter Options
CATEGORIES
Material drill bit (2)
1
Brand
Clarkson-Osborn
(2)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
clarkson-osborn:
3012011400
rubix:
026498
CLARKSON 3012011400 HSS SCREW/SHANK SL/DRILL 14.0MM 10M28
Length of cut
:
14 mm
Body material
:
hss
£
12.78
excl. VAT
/
Each
Usually arrives within 14 working days
Add
clarkson-osborn:
24M04
rubix:
027415
CLARKSON FC3 FLAT/SHANK END MILL 2MM 24M04
Length of cut
:
2 mm
£
8.73
excl. VAT
/
Each
Usually arrives within 14 working days
Add