Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Material drill bits
Material drill bits
Material drill bit
CLARKSON 3012011400 HSS SCREW/SHANK SL/DRILL 14.0MM 10M28
CLARKSON 3012011400 HSS SCREW/SHANK SL/DRILL 14.0MM 10M28
Clarkson hss screw/shank sl/drill 14.0mm 10m28
References
clarkson-osborn:
3012011400
rubix:
026498
Technical specifications
Length of cut
14
mm
Body material
hss
Product details
Technical specifications
Product details : CLARKSON 3012011400 HSS SCREW/SHANK SL/DRILL 14.0MM 10M28
Technical specifications
Attributes
Length of cut
14
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN CORDLESS MULTI DRILL BIT 3.5 X 110MM
BOSCH 2.608.900.574 EXPERT HEX MULTIPURPOSE DRILL BIT 6MM
BOSCH 2608900570 BOSCH EXPERT HEX MULTIPURPOSE DRILL 4MM
IRWIN CORDLESS MULTI DRILL BIT 14 X 160MM
IRWIN CORDLESS MULTI DRILL BIT 6.5 X 200MM
IRWIN 10501940 7 PIECE ROTARY DILL SET MULTI PURPOSE
IRWIN BLUE GROOVE 4X FLAT BIT 25 X 400MM LENGTH
ROEBUCK 866779 MULTIX MULTIMAT DRILL 8 MM CYLINDRICAL TAIL
IRWIN CORDLESS MULTI DRILL BIT 3 X 110MM
IRWIN CORDLESS MULTI DRILL BIT 10 X 200MM
IRWIN CORDLESS MULTI DRILL BIT 5.5 X 95MM
ROEBUCK 866787 DRILL BIT FOR HOLLOW MATS 260 X 8 MM
IRWIN BLUE GROOVE 4X FLAT BIT 22 X 400MM LENGTH
ROEBUCK 866778 MULTIX MULTIMAT DRILL 6 MM CYLINDRICAL TAIL
IRWIN SPEED HAMMER PLUS DRILL BIT 20.0 X 300MM