COBA DELUXE MATTING 1.0M X 1.5M BLACK


Coba Deluxe For Heavy-Duty Workstations

References
coba europe:DM010002
rubix:1288667
ean:5060087953151
Technical specifications
Thickness18.5 mm
Width1000 mm
ColourBlack
See all Specifications

Product details : COBA DELUXE MATTING 1.0M X 1.5M BLACK


COBAdeluxe is one of our most popular non slip drainage mats for the hospitality industry. Typical applications include bar matting, industrial applications and entrance mats. This mat is effective at reducing glass breakage, making standing more comfortable and preventing slips and trips

Strengths

Creates a safe and very comfortable standing surface
Its thickness makes it a durable mat that can withstand impact
Quickly cover large areas if used as a connecting system
Made from hardwearing rubber providing longevity
Excellent slip resistance in wet areas
Open drainage holes for spilt liquids make it ideal for wet workplaces
Available as a single mat or can be linked together with connectors for larger areas
Use of optional edges is recommended to reduce the risk of trips
Slip tested to DIN 51130

Applications

General industrial
Bars
Catering environments

Technical specifications


Attributes
Thickness18.5 mm
Width1000 mm
ColourBlack
Length1500 mm
MaterialNatural rubber
Show UNSPSC/ECL@SS
£ 120.09 excl. VAT
/ Each
£ 144.11 incl. VAT
  • Delivery within 10-15 business days