Filter Options
Categories
  • mat (255)
  • gratings (4)
  • Brand
  • coba europe
    (38)
  • draper
    (7)
  • engex
    (1)
  • facom
    (2)
  • giss
    (16)
  • itl insulated tools
    (1)
  • nitritex
    (1)
  • 86 Product(s) with 259 variant(s):

    Relevance
    brand logobrand logo

    PORTWEST KP05 KNEELING PAD BLACK

    • portwest:KP05BKR
    • rubix:246A4435
    • ean:5036108225293
    • In stock: Next day delivery
    • Thickness:20 mm
    • Width:185 mm
    • Colour:black
    £ 2.85 excl. VAT
    / Each
    brand logobrand logo

    GISS 868000 ANTISLIP MAT G-MAT GRID SPECIAL FOR CHIPS 60X120CM

    • giss:868000
    • rubix:217A5011
    • ean:3660338218934
    • In stock: Next day delivery
    • Thickness:12 mm
    • Length:600 mm
    • Width:1200 mm
    £ 161.32 excl. VAT
    / Each
    brand logobrand logo

    GISS 884270 CONNECTOR FOR HEAVY DUTY/OUTSIDE USE DUCKBOARD

    • giss:884270
    • rubix:217A2592
    • ean:3660338377044
    • In stock: Next day delivery
    • Thickness:23 mm
    • Width:1500 mm
    • Colour:black
    £ 1.08 excl. VAT
    / Each
    brand logobrand logo

    GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M

    • giss:868004
    • rubix:217A5017
    • ean:3660338218958
    • In stock: Next day delivery
    • Thickness:1.5 mm
    • Width:1200 mm
    • Colour:black
    £ 260.92 excl. VAT
    / Each
    brand logobrand logo

    GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP

    • giss:865534
    • rubix:217A5006
    • ean:3660338198250
    • In stock: Next day delivery
    • Thickness:16 mm
    • Width:900 mm
    • Colour:black
    £ 85.19 excl. VAT
    / Each
    brand logobrand logo

    GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM

    • giss:884824
    • rubix:216A7150
    • manufacturer :884824
    • ean:3660338381652
    • Usually arrives within 14 working days
    • Thickness:18 mm
    • Width:900 mm
    • Colour:black
    £ 179.07 excl. VAT
    / Each
    brand logobrand logo

    GISS 865548 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 900X1500

    • giss:865548
    • rubix:217A5016
    • ean:3660338198342
    • Usually arrives within 14 working days
    • Thickness:7 mm
    • Width:900 mm
    • Colour:grey
    £ 30.72 excl. VAT
    / Each
    brand logobrand logo

    GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M

    • giss:868057
    • rubix:217A5014
    • ean:3660338219368
    • Usually arrives within 14 working days
    • Thickness:5 mm
    • Width:1000 mm
    • Colour:black
    £ 162.10 excl. VAT
    / Each
    brand logobrand logo

    GISS 867641 ANTI-FATIGUE G-MAT SAFE 900X18300 MM BLACK/YELLOW

    • giss:867641
    • rubix:217A4996
    • ean:3660338215964
    • Usually arrives within 14 working days
    • Thickness:14 mm
    • Width:900 mm
    • Colour:black
    £ 1,566.92 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK PKN6001 MAT CUTTING A1

    • unbranded:PKN6001
    • rubix:7788509
    • In stock: Next day delivery
    • Thickness:3 mm
    • Width:600 mm
    • Colour:blue
    £ 32.32 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Thickness:3 mm
    • Width:900 mm
    • Colour:black
    £ 37.42 excl. VAT
    / Each
    brand logobrand logo

    COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701

    • coba europe:CPM010701
    • rubix:2584425
    • ean:5013745006812
    • Usually arrives within 14 working days
    • Thickness:13 mm
    • Width:400 mm
    • Colour:black
    £ 80.15 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 01033 MECHANIC'S KNEELING FOAM MAT

    • draper:01033
    • rubix:264A3923
    • manufacturer :01033
    • Delivery usually within ( 7 ) days
    • Thickness:30 mm
    • Width:336 mm
    • Colour:black
    £ 7.78 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Thickness:5 mm
    • Width:500 mm
    • Colour:black
    £ 53.73 excl. VAT
    / Each
    brand logobrand logo

    COBA VP010603 VYNAPLUSH BLACK/STEEL 4FT X 6FT

    • coba europe:VP010603
    • rubix:80349208
    • ean:5060103532391
    • Usually arrives within 14 working days
    • Thickness:7 mm
    • Width:1200 mm
    • Colour:black
    £ 80.45 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Thickness:2 mm
    • Width:1000 mm
    • Colour:yellow
    £ 153.55 excl. VAT
    / Each
    brand logobrand logo

    FACOM SOFT PVC MAT 2600.A2

    • facom:2600.A2
    • rubix:1233223
    • ean:3148513662821
    • Delivery usually within ( 14 ) days
    • Thickness:2 mm
    • Width:419 mm
    • Colour:black
    £ 14.28 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Thickness:6 mm
    • Width:900 mm
    • Colour:black
    £ 52.40 excl. VAT
    / Each
    brand logobrand logo

    COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602

    • coba europe:VP010602
    • rubix:2590435
    • ean:5060103532216
    • Usually arrives within 14 working days
    • Thickness:7 mm
    • Width:900 mm
    • Colour:black
    £ 54.57 excl. VAT
    / Each
    brand logobrand logo

    COBA VYNAPLUSH BLACK/BLUE 1.2M X 1.8M VP010203

    • coba europe:VP010203
    • rubix:2590424
    • ean:5060103532407
    • Usually arrives within 14 working days
    • Thickness:7 mm
    • Width:1200 mm
    • Colour:black
    £ 80.45 excl. VAT
    / Each
    brand logobrand logo

    COBA BF010002N BUBBLE MAT 0.9 X 1.2M BLACK 25 NIT

    • coba europe:BF010002N
    • rubix:80092155
    • ean:5060103536245
    • Usually arrives within 14 working days
    • Thickness:14 mm
    • Width:900 mm
    • Colour:black
    £ 122.75 excl. VAT
    / Each
    brand logobrand logo

    FACOM INSULAT.MAT BC.20VSE

    • facom:BC.20VSE
    • rubix:1237723
    • ean:3148510141503
    • Delivery usually within ( 14 ) days
    • Thickness:3.2 mm
    • Width:600 mm
    • Colour:grey
    £ 157.92 excl. VAT
    / Each
    brand logobrand logo

    SOLID FATIGUE STEP BLK B1 100 NITR

    • coba europe:ST010001B1
    • rubix:80021157
    • ean:5060182983701
    • Usually arrives within 14 working days
    • Thickness:18 mm
    • Width:900 mm
    • Colour:black
    £ 256.44 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M

    • giss:886142
    • rubix:248A2400
    • ean:3660338396090
    • Usually arrives within 14 working days
    • Thickness:6 mm
    • Width:600 mm
    • Colour:black
    £ 593.26 excl. VAT
    / Each
    24 items of 86