COBA GRIP STAIR TREAD BLACK/YELLOW 1M X 345MM X 55MM


Coba Grip Stair Tread

References
coba europe:GRP010704S
rubix:2516889
ean:5013745999886
Technical specifications
Dimension345 x 1000 x 55 mm
ColourBlack
Length1000 mm
See all Specifications

Product details : COBA GRIP STAIR TREAD BLACK/YELLOW 1M X 345MM X 55MM


Silicone carbide surface helps to prevent slip accidents on stairs, designed to fully cover the stair area. 55mm x 55mm contrasting coloured nosing to meet DDA requirements. Can be used in conjunction with Cobagrip sheet

Technical specifications


Attributes
Dimension345 x 1000 x 55 mm
ColourBlack
Length1000 mm
Width345 mm
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 55.73 excl. VAT
/ Each
£ 66.88 incl. VAT
  • Delivery within 10-15 business days