Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
MORESECURE CUBE LOCKER BLUE DOOR 300 X 300 X 300MM
MORESECURE CUBE LOCKER BLUE DOOR 300 X 300 X 300MM
Cube Lockers
References
moresecure:
U1212A01GUCF
rubix:
1253720
Technical specifications
Number of doors
1
Height
300
mm
Width
300
mm
See all Specifications
Product details
Technical specifications
Product details : MORESECURE CUBE LOCKER BLUE DOOR 300 X 300 X 300MM
Versatile and compact all cube lockers, use as solo lockers or bolt together to form a unit.
Strengths
Popular for personal effects and bags
Fitted with a cam lock and supplied with keys
Technical specifications
Attributes
Number of doors
1
Height
300
mm
Width
300
mm
Dimension (HxWxD)
300x300x300
mm
Depth
300
mm
Colour
Grey
Type
Cube Locker
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.35
excl. VAT
/
Each
£
66.42
incl. VAT
Delivery within 10-15 business days
Select variants (3)
Create PDF from product