Industrial furniture
Filter Options
CATEGORIES
cabinets (3077)
workshop furniture (2137)
changing rooms (170)
office fittings (120)
Brand
3m
(3)
armorgard
(21)
bahco
(32)
beaverswood supply company
(38)
bott
(3096)
bunker
(37)
clarke power products
(1)
4,205 Product(s) with 5,504 variant(s):
SPARTEX 863528 CASE 75X75 MM PLUS 125MM
- spartex:863528
- rubix:217A5138
- ean:3660338180545
- Usually arrives within 14 working days
- Type:case
£ 2.80 excl. VAT
/ Each
SPARTEX 863459 27 HOOKS SET PLUS FOR TOOLS
- spartex:863459
- rubix:217A5133
- ean:3660338180071
- Usually arrives within 14 working days
- Type:27 hooks set
£ 77.66 excl. VAT
/ Each
SPARTEX 879664 WOOD TRESTLE 250KG
- spartex:879664
- rubix:209A7886
- ean:3660338331961
- Usually arrives within 14 working days
- Material:wood
- Working height:76 cm
- Width:80 cm
£ 23.07 excl. VAT
/ Each
SPARTEX 879666 TRESTLE 400KG
- spartex:879666
- rubix:209A7889
- ean:3660338331985
- Usually arrives within 14 working days
- Material:steel
- Working height:76 cm
- Width:790 cm
£ 71.57 excl. VAT
/ Each
DYMO D1 TAPE 12MM BLACK ON WHITE S0720530
- dymo:S0720530
- rubix:2573934
- ean:5411313450133
- In stock: Next day delivery
- Type:ribbon black on white
£ 33.81 excl. VAT
/ Each
SPARTEX 40101/2100 POLYTHENE SHEETING 1/2M X 100M M/DUTY
- spartex:UK-40101/2100
- rubix:224A6543
- manufacturer :40101/2100
- In stock: Next day delivery
- Type:spartex 40101/2100 polythene sheeting 1/2m x 100m m/duty
£ 81.19 excl. VAT
/ Each
SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTY
- spartex:UK-40102/450
- rubix:224A6544
- manufacturer :40102/450
- In stock: Next day delivery
- Type:spartex 40102/450 polythene sheeting 2/4m x 50m m/duty
£ 90.63 excl. VAT
/ Each
SPARTEX 400606A5 DOCUMENT ENCLOSED ENVELOPES A5 PLAIN 210x150MM PK1000
- spartex:UK-400606A5
- rubix:224A6531
- manufacturer :400606A5
- In stock: Next day delivery
- Type:spartex 400606a5 document enclosed envelopes a5 plain 210x150mm pk1000
£ 64.80 excl. VAT
/ Each
COBA GS010001 GRIP SAFE BLACK MATTING 0.6M X 10M
- coba europe:GS010001
- rubix:8031119
- In stock: Next day delivery
- Type:gripsafe non slip drawer liner
£ 82.24 excl. VAT
/ Each
SPARTEX LOK227 A4 PLASTIC CLIP BOARD BLUE
- spartex:LOK227
- rubix:251A4999
- In stock: Next day delivery
- Type:spartex lok227 a4 plastic clip board blue
£ 9.36 excl. VAT
/ Each
BOTT SINGLE TOOLCLIP 100MM 14001147 PACK OF 5
- bott:14001147
- rubix:4512362
- In stock: Next day delivery
- Type:bott single toolclip 100mm 14001147 pack of 5
£ 7.04 excl. VAT
/ Each
BOTT SINGLE HOOK 75MM PACK OF 5 14001104
- bott:14001104
- rubix:2000616
- In stock: Next day delivery
- Type:bott single hook 75mm pack of 5 14001104
£ 6.63 excl. VAT
/ Each
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
- dymo:1868753
- rubix:2579140
- ean:0071701001320
- In stock: Next day delivery
- Type:vinyl labels
£ 70.05 excl. VAT
/ Each
BOTT STORAGE TRAY 440 X 175MM 14014038.16
- bott:14014038.16
- rubix:2517323
- In stock: Next day delivery
- Type:bott storage tray 440 x 175mm 14014038.16
£ 18.22 excl. VAT
/ Each
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
- bott:14013067
- rubix:2000627
- In stock: Next day delivery
- Type:single spring clip
£ 8.01 excl. VAT
/ Each
FACOM HOOK CK
- facom:CK
- rubix:1237815
- ean:3148513412907
- In stock: Next day delivery
- Type:standard display hook
£ 0.75 excl. VAT
/ Each
SPARTEX 4006PTA5 DOC ENCLOSED ENVELOPE A5 PRINTED 210x150MM PK1000
- spartex:UK-4006PTA5
- rubix:224A6536
- manufacturer :4006PTA5
- In stock: Next day delivery
- Type:spartex 4006pta5 doc enclosed envelope a5 printed 210x150mm pk1000
£ 90.97 excl. VAT
/ Each
SPARTEX 40102425500 POLYTHENE SHEETING VIRGIN 2/4M X 22M 480G CLEAR
- spartex:UK-40102425500
- rubix:224A6545
- manufacturer :40102425500
- In stock: Next day delivery
- Type:spartex 40102425500 polythene sheeting virgin 2/4m x 22m 480g clear
£ 87.94 excl. VAT
/ Each
SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500
- spartex:UK-4006PTA4
- rubix:224A6535
- manufacturer :4006PTA4
- In stock: Next day delivery
- Type:spartex 4006pta4 document enclosed envelope a4 printed 210x295mm pk500
£ 71.77 excl. VAT
/ Each
STANLEY FMST1-75672 FATMAX FOLDING WORKBENCH
- stanley:FMST1-75672
- rubix:210A3480
- ean:3253561756726
- In stock: Next day delivery
- Height:800 mm
- Width:850 mm
- Depth:600 mm
£ 129.66 excl. VAT
/ Each
FACOM TOOL HOOK CKS.55A
- facom:CKS.55A
- rubix:1237859
- ean:3148513414956
- In stock: Next day delivery
- Type:tool hook
£ 7.10 excl. VAT
/ Each
BOTT DOUBLE SPRING CLIPS 16MM PACK OF 5 14013081
- bott:14013081
- rubix:2517318
- In stock: Next day delivery
- Type:bott double spring clips 16mm pack of 5 14013081
£ 12.30 excl. VAT
/ Each
GEDORE TOOL HOLDING RAIL 1/2 INCH MAGNETIC 580MM SL1916
- gedore:SL 1916
- rubix:1125292
- manufacturer :1761102
- ean:4010886842522
- In stock: Next day delivery
- Type:socket wrench rail
£ 49.18 excl. VAT
/ Each
MORESECURE 1 DOOR BLUE LOCKER M12511GUCF00
- link 51:M12511GUCF00
- rubix:1253691
- Usually arrives within 14 working days
- Type:locker
- Number of doors:1
- Height:1800 mm
£ 151.41 excl. VAT
/ Each
24 items of 4205

























