Filter Options
CATEGORIES
  • Swing-door cabinet (99)
  • Drawer cabinet (81)
  • Accessory for shelving (67)
  • Tool-holder cabinet (57)
  • Cabinet (10)
  • Tray cabinet (6)
  • IT cabinet (4)
  • Curtain cabinet (1)
  • Brand

    318 Product(s) with 326 variant(s):

    Relevance
    • moresecure:U1818A01GUCF
    • rubix:1253727
    • Number of doors
      1
    • Height
      450 mm
    • Dimension (HxWxD)
      450x450x450 mm
    £ 88.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moresecure:U1212A01GUCF
    • rubix:1253720
    • Number of doors
      1
    • Height
      300 mm
    • Dimension (HxWxD)
      300x300x300 mm
    £ 55.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926796.12
    • rubix:80354974
    • Number of doors
      2
    • Height
      2000 mm
    • Dimension (HxWxD)
      2000x1050x550 mm
    £ 750.04 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:40022056.11V
    • rubix:2001449
    • Number of doors
      2
    • Height
      2000 mm
    • Dimension (HxWxD)
      2000x1300x650 mm
    £ 1,162.72 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926795.12
    • rubix:80357904
    • Number of doors
      2
    • Height
      1000 mm
    • Dimension (HxWxD)
      1000x1050x550 mm
    £ 464.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926844.51
    • rubix:2584371
    • ean:5039350026892
    • Type
      Bott Verso Divider Kit
    £ 75.73 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:40021101.11v
    • rubix:2016656
    • ean:4049751511119
    • Type
      Cubio Cupboard
    • Height
      2000 mm
    £ 1,048.67 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moresecure:QU1818A01GUGU
    • rubix:1253726
    • Number of doors
      1
    • Height
      450 mm
    • Dimension (HxWxD)
      450x450x450 mm
    £ 88.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926791.12
    • rubix:80353549
    • Number of doors
      2
    • Height
      1000 mm
    • Dimension (HxWxD)
      1000x525x550 mm
    £ 311.11 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moresecure:M1551TGUCF00LCS
    • rubix:2024637
    • Draw number
      10
    • Dimension (HxWxD)
      1800x450x450 mm
    • Height
      1800 mm
    £ 885.51 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:40019118.11V
    • rubix:2001506
    • ean:4025002730683
    • Number of doors
      1
    • Height
      600 mm
    • Dimension (HxWxD)
      600x650x650 mm
    £ 391.58 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16928052.16
    • rubix:80394130
    • Type
      Computer Cupboard Mobile Kit
    £ 82.57 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926790.12
    • rubix:80353548
    • Number of doors
      2
    • Height
      800 mm
    • Dimension (HxWxD)
      800x525x350 mm
    £ 213.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16928022.11
    • rubix:80352043
    • Number of doors
      2
    • Height
      1650 mm
    • Dimension (HxWxD)
      1650x1050x550 mm
    £ 720.37 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16928000.11
    • rubix:80394143
    • Number of doors
      1
    • Height
      1000 mm
    • Dimension (HxWxD)
      1000x650x550 mm
    £ 429.51 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926927.51
    • rubix:2584406
    • ean:5039350095102
    • Type
      Shelf Kit
    £ 60.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:40402035.11V
    • rubix:2001535
    • Draw number
      6
    • Dimension (HxWxD)
      985x650x650 mm
    • Height
      985 mm
    £ 1,149.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16925112.11
    • rubix:2584306
    • ean:5039350022931
    • Draw number
      5
    • Dimension (HxWxD)
      800x800x550 mm
    • Height
      800 mm
    £ 590.72 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926824.51
    • rubix:2584370
    • ean:5039350026830
    • Type
      Adjustable Metal Divider Kit
    £ 51.93 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926901
    • rubix:2584373
    • ean:5039350026922
    • Type
      Inlay Mat
    £ 4.54 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16926167.19
    • rubix:213A4237
    • ean:5039350112304
    • Number of doors
      2
    • Height
      2000 mm
    • Dimension (HxWxD)
      2000x800x550 mm
    £ 536.46 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:863459
    • rubix:217A5133
    • ean:3660338180071
    • Type
      27 hooks set
    £ 71.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:14026017.11
    • rubix:80070382
    • Type
      Trolleys
    • Height
      1000 mm
    • Dimension (HxWxD)
      1000X650X1200 mm
    £ 1,072.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bott:16929001.11
    • rubix:80350754
    • Number of doors
      1
    • Height
      600 mm
    • Dimension (HxWxD)
      600x525x350 mm
    £ 145.31 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 318