DORMER C810 HSS SCREWED SHANK T-SLOT CUTTER 14.0MM


Cutter C810

References
dormer:C81014.0
rubix:024113
ean:7320760074572
T-slot Cutter 25.0mmx11.0mm
Technical specifications
Tail diameter16 mm
Total length79 mm
Body materialHSS

Product details : DORMER C810 HSS SCREWED SHANK T-SLOT CUTTER 14.0MM


HSS miller for key placement with shaft with pull–wire N 12° uncoated 6/8 cutter for steel <850 N/mm². Stainless machining steel. Cast iron. Titanium and nickel. Copper and aluminium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Tail diameter16 mm
Total length79 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 117.82 excl. VAT
/ Each
£ 141.38 incl. VAT
  • Delivery within 10-15 business days