DEWALT DCS331N-XJ NAKED JIGSAW


DCS331N-XJ - Jigsaw XR 18V

References
dewalt:DCS331N-XJ
rubix:80006783
Technical specifications
Voltage18 V
Cutting capacity10-135 mm
Weight2.4 kg
See all Specifications

Product details : DEWALT DCS331N-XJ NAKED JIGSAW


DescriptionSCUTTING SAW XR 18V0-3,000 cpm, stroke length 26mm, 45° bevel capacity, max. cutting depth in wood/metal 135/10mm, 2.4Kg.STANDARD EQUIPMENT: vacuum adapter, base anti-scratch cover. Cutting zone blower for excellent view of the cutting lineSmart XR Li-Ion tools are designed for efficiency and faster workPowerful and highly efficient DEALT PM47 fan-cooled motor with replaceable brushes. delivers fast cutting action up to 3000 strokes per minute, maximizing user productivityIntelligent variable speed switch and locking safety switch for fast controlled cuts and increased work safetyTool-free adjustable base with anti-scratch surface and ability to bevel up to 45° on both sidesPatented quick and easy keyless blade change system with TM shankPatented anti-vibration counterbalance mechanism with crimped grip and anti-scratch surface for easy and fast blade change. patented anti-vibration counterweight mechanism with ergonomic rubberized grip for more comfortable tool use DEALT high performance fan-cooled motor with replaceable brushes for fast cutting action up to 3000 strokes per minute, maximizing user productivityPatented counterbalance anti-vibration mechanism and rubber grip for vibration-free operationModular design for easy access to key components and improved serviceabilityRubber-coated handle for reduced vibrationErgonomic design enhancementsFeaturesPower type : CordlessVoltage : 18 VPOutput power : 400 Strokes per minute : 0-30000-3000 cpmStroke length : 26 mmBeveling capacity : 45 °Max. Cutting capacity (wood) : 135 mmMax. cutting capacity (metal) : 10 mmWeight : 2. 4 kgLength : 305 mmHeight : 215 mmUncertainty K 1 (vibration) : 3 m/s²Uncertainty K 2 (vibration : 1.5 m/s²Hand/arm vibration - board cutting : 10.5 m/s²Uncertainty K 3 (vibration) : 3 m/s²Hand/arm vibration - sheet metal cutting : 5.5 m/s²Uncertainty K 4 (vibration) : 1.5 m/s²Sound pressure : 89 dB (A)Uncertainty K 1 (sound) : 3 dB (A)Sound pressure : 100 dB (A

Technical specifications


Attributes
Voltage18 V
Cutting capacity10-135 mm
Weight2.4 kg
Length of travel26 mm
Show UNSPSC/ECL@SS
£ 156.16 excl. VAT
/ Each
£ 187.39 incl. VAT
  • In stock: Next day delivery