Portable power tools
Focusing on precision and safety, Rubix offers portable power tools from reputable brands. The range includes drills, screwdrivers, staplers, nail guns, grinding machines, perforators, sinker drills, rotary hammers, saws, grinders, sanding machines, polishing equipment, heat strippers, mixers, nibblers, grooving machines, plate joiners equipment, and trimmer and reaper tools.
Accessories, consumables and spare parts P/T
Portable power tools
Filter Options
Categories
portable power tools (925)
accessories, consumables and spare parts p/t (683)
Brand
3m
(16)
abb
(6)
allen-bradley
(6)
arrow fastener
(15)
atlas copco
(25)
bahco
(150)
bernstein
(1)
1,350 Product(s) with 1,608 variant(s):
DEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RING
- dewalt:DCF891H2T-GB
- rubix:248A0073
- ean:5035048806395
- Delivery usually within ( 7 ) days
£ 645.00 excl. VAT
/ Each
MAKITA GN900SE FRAMING GAS NAILER 7.2V
- makita:GN900SE
- rubix:80032389
- ean:0088381097543
- Delivery usually within ( 7 ) days
- Weight:3.3 kg
£ 490.00 excl. VAT
/ Each
DREMEL 2615S724JA 2.615.S72.4JA MULTI-PURPOSE ACCESSORY SET 150 PIECE
- dremel:2615S724JA
- rubix:80349334
- manufacturer :2615S724JA
- ean:8710364072835
- Usually arrives within 14 working days
- Type:accessory set
£ 45.86 excl. VAT
/ Each
MAKITADTW301Z 18V LI-ION LXT IMPACT WRENCH BODY ONLY
- makita:DTW301Z
- rubix:453A2471
- manufacturer :DTW301Z
- ean:0088381898102
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:330 N.m
- Weight:1.8 kg
£ 229.27 excl. VAT
/ Each
MAKITA SC05340150 ROUND HOLE PUNCH 18
- makita:SC05340150
- rubix:301A9688
- ean:0088381493277
- Delivery usually within ( 7 ) days
- Type:makita sc05340150 round hole punch 18
£ 101.34 excl. VAT
/ Each
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
- 3m:7100249665
- rubix:267A1797
- manufacturer :7100249665
- ean:4054596884052
- Usually arrives within 14 working days
- Voltage:240 V
- Disk diameter:125 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
GUARDMASTR SLAMLOCK GU-440T-MSSLE11
- guardmaster:GU-440T-MSSLE11
- rubix:130A9000
- Usually arrives within 14 working days
- Type:guardmastr slamlock gu-440t-mssle11
£ 365.71 excl. VAT
/ Each
MAKITA DPV300Z BODY ONLY
- makita:DPV300Z
- rubix:256A3393
- ean:0088381735230
- Delivery usually within ( 7 ) days
- Power:310 W
- Plate dimensions:80 mm
- Speed:2800 rpm
£ 183.00 excl. VAT
/ Each
FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400
- fusion lamps:EDTE42/84
- rubix:229A9384
- Delivery usually within ( 3 ) days
- Type:gx24-q4
£ 12.77 excl. VAT
/ Each
BAHCO 3946-150-DG-ST-2P RECIP CARB150MM D-GRIT ST 2P
- bahco:3946-150-DG-ST-2P
- rubix:401A6978
- manufacturer :3946-150-DG-ST-2P
- ean:7314150478668
- Delivery usually within ( 14 ) days
- Voltage:18 V
- Weight:0.035 kg
£ 13.05 excl. VAT
/ Each
DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE
- dewalt:DCF500N-XJ
- rubix:255A4465
- ean:5035048789629
- Delivery usually within ( 7 ) days
- Type:cordless ratchet
£ 260.09 excl. VAT
/ Each
DEWALT DCMPS567N-XJ DEWALT 18V XR BRUSHLESS POLE SAW - BARE UNIT
- dewalt:DCMPS567N-XJ
- rubix:262A4360
- ean:5035048713624
- In stock: Next day delivery
- Length of cut:20 mm
- Weight:3.8 kg
£ 314.00 excl. VAT
/ Each
BAHCO 3940-228-10-HST-10P RECIP BIM 228MM 10TPI HST 10P
- bahco:3940-228-10-HST-10P
- rubix:401A8401
- manufacturer :3940-228-10-HST-10P
- ean:7314150362400
- Delivery usually within ( 14 ) days
- Weight:0.422 kg
- Cordless:no
£ 48.86 excl. VAT
/ Each
DRAPER 03862 12V BLESS COMBI DRILL(BARE)
- draper:03862
- rubix:381A6126
- manufacturer :03862
- ean:5059482049019
- Delivery usually within ( 7 ) days
- Steel drilling capacity:10 mm
- Weight:0.88 kg
- Cordless:yes
£ 53.32 excl. VAT
/ Each
DRAPER 56409 1500W 14KG HEX BREAKER
- draper:56409
- rubix:382A4408
- manufacturer :56409
- ean:5010559564095
- Delivery usually within ( 7 ) days
- Power:1500 W
- Impact power:45 J
- Weight:14 kg
£ 227.50 excl. VAT
/ Each
MAKITA GA9020 ANGLE GRINDER 110V 230MM
- makita:GA9020/1
- rubix:2015349
- Delivery usually within ( 7 ) days
- Disk diameter:230 mm
- Rotation speed:6600 rpm
- Weight:5.8 kg
£ 118.00 excl. VAT
/ Each
DEWALT DWS5023-XJ 2.6MM GUIDE RAIL
- dewalt:DWS5023-XJ
- rubix:80378333
- ean:5035048191101
- Delivery usually within ( 7 ) days
- Type:guide rail
£ 171.35 excl. VAT
/ Each
2608572227 BOSCH SDS+ K/LESS CHUCK AND ADAPTOR
- bosch:2608572227
- rubix:80014134
- ean:3165140370073
- Usually arrives within 14 working days
- Type:keyless drill chuck
£ 94.67 excl. VAT
/ Each
MAKITA TW1000/1 IMPACT WRENCH 25.4 SQ DR 110V
- makita:TW1000/1
- rubix:2519426
- Delivery usually within ( 7 ) days
- Maximum torque:1000 N.m
- Weight:8.8 kg
- Cordless:no
£ 634.00 excl. VAT
/ Each
FUSION ED9PL84 9W G23 2P SINGLE COMPACT 4000K PACK OF 10
- fusion lamps:ED9PL84
- rubix:229A9389
- Delivery usually within ( 3 ) days
- Type:g23
£ 57.00 excl. VAT
/ Each
DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWS
- dewalt:DWE74912-XJ
- rubix:2584090
- ean:5035048446515
- Delivery usually within ( 7 ) days
- Type:portable scissor table saw stand
£ 89.52 excl. VAT
/ Each
BOSCH CARBON BRUSH SET 1.607.014.176
- bosch:1607014176
- rubix:80034595
- ean:4059952059945
- Usually arrives within 14 working days
- Type:replacement brush set for angle grinder
- Model:1607014176
£ 12.42 excl. VAT
/ Each
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
- fusion lamps:EDLED/GU10/5CW
- rubix:229A9367
- Delivery usually within ( 3 ) days
- Type:gu10
£ 5.74 excl. VAT
/ Each
INGERSOLL RAND W7152-K22B-EU 1/2IN CORDLESS IMPACT WRENCH
- ingersoll rand:W7152-K22B-EU
- rubix:229A2729
- manufacturer :47665717001
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 711.00 excl. VAT
/ Each
24 items of 1350





























