Portable power tools
Filter Options
Categories
drill, screwdriver (235)
saw, circular saw, jigsaw (192)
impact wrench, nut runner (113)
grinding machine (106)
green area tools (54)
sanding machine, polishing machine (40)
cutter (36)
portable power tools - others (33)
perforator, sinker drill, rotary hammer (30)
heat stripper, mixer (27)
trimmer, ripper, plane (20)
stapler, nail gun (20)
nibbler, shears (10)
chainsaw, grooving machine (6)
core drill (2)
plate joiner (1)
Brand
3m
(13)
arrow fastener
(11)
atlas copco
(22)
bahco
(146)
bosch
(70)
dewalt
(141)
draper
(100)
762 Product(s) with 925 variant(s):
DEWALT DCD796P2-GB 18V BRUSHLESS G2 COMBI DRILL 2 X 5.0AH LI-ION
- dewalt:DCD796P2-GB
- rubix:2581644
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:70 N.m
- Steel drilling capacity:13 mm
£ 279.99 excl. VAT
/ Each
DEWALT DCF922N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH DP N
- dewalt:DCF922N-XJ
- rubix:247A7404
- manufacturer :DCF922N-XJ
- ean:5035048743812
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:610 N.m
- Weight:0.9 kg
£ 234.08 excl. VAT
/ Each
DEWALT DCK276P2-GB 18V XR COMBI AND IMPACT KIT DCD996/DCF887 2X5AH
- dewalt:DCK276P2-GB
- rubix:2583683
- In stock: Next day delivery
- Number of elements:5
- Cordless:yes
£ 404.80 excl. VAT
/ Each
DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
- dewalt:DCS355N-XJ
- rubix:80115568
- ean:5035048440964
- In stock: Next day delivery
- Weight:1.06 kg
- Voltage:18 V
- Cordless:yes
£ 127.95 excl. VAT
/ Each
DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT
- dewalt:DCG405N-XJ
- rubix:2583995
- ean:5035048665503
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 150.28 excl. VAT
/ Each
DEWALT DCC018N-XJ TRIPLE SOURCE 18V INFLATOR
- dewalt:DCC018N-XJ
- rubix:239A4327
- ean:5902013963448
- In stock: Next day delivery
- Weight:2.3 kg
- Cordless:yes
- Heat engine:no
£ 182.13 excl. VAT
/ Each
DEWALT COMPACT BLOWER NAKED 18V XR DCV100-XJ
- dewalt:DCV100-XJ
- rubix:2581653
- ean:5035048616116
- In stock: Next day delivery
- Weight:1.3 kg
- Cordless:yes
- Heat engine:no
£ 91.96 excl. VAT
/ Each
DEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKED
- dewalt:DCF887N-XJ
- rubix:2581647
- ean:5035048616130
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:205 N.m
- Weight:0.9 kg
£ 106.91 excl. VAT
/ Each
MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT
- milwaukee:4933479639
- rubix:242A4652
- manufacturer :4933479639
- ean:4058546374334
- In stock: Next day delivery
- Type:hydropass
£ 132.84 excl. VAT
/ Each
DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
- dewalt:DCF900N-XJ
- rubix:248A0081
- ean:5035048743331
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1898 N.m
- Weight:2900 kg
£ 308.64 excl. VAT
/ Each
MAKITA DHP484Z 18V COMBI DRILL BL LXT BARE UNIT
- makita:DHP484Z
- rubix:2583811
- ean:0088381826105
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:54 N.m
- Steel drilling capacity:13 mm
£ 109.21 excl. VAT
/ Each
"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"
- dewalt:DCF512N-XJ
- rubix:262A9996
- ean:5035048789551
- In stock: Next day delivery
- Type:brushless ratchet
£ 258.79 excl. VAT
/ Each
DEWALT DCD991P2-GB 18V BRUSHLESS 3 SPEED DRILL DRIVER 2 X 5AH LI-ION
- dewalt:DCD991P2-GB
- rubix:2583373
- ean:5035048644423
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:13 mm
- Maximum torque:95 N.m
£ 312.25 excl. VAT
/ Each
DEWALT DCH273N-XJ 18V BARE UNIT BRUSHLESS ROTARY HAMMER DRILL
- dewalt:DCH273N-XJ
- rubix:210A0596
- ean:5035048557334
- In stock: Next day delivery
- Voltage:18 V
- Weight:2.5 kg
- Concrete drilling capacity:24 mm
£ 275.18 excl. VAT
/ Each
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
- makita:DGA452Z
- rubix:80119225
- ean:0088381660112
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 105.00 excl. VAT
/ Each
MAKITA DHP492Z 18V LXTBRUSHLESS 130 NM COMBI DRILL (BODY ONLY)
- makita:DHP492Z
- rubix:401A1056
- manufacturer :DHP492Z
- ean:0197050011770
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.7 kg
£ 230.00 excl. VAT
/ Each
MAKITA DJR186Z 18V RECIPROCATING SAW LXT
- makita:DJR186Z
- rubix:2582375
- ean:0088381806640
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:255 mm
- Weight:3.5 kg
£ 89.47 excl. VAT
/ Each
MILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASE
- milwaukee:M18 ONEFHIWF12-502X
- rubix:80987416
- manufacturer :4933459728
- ean:4058546029005
- In stock: Next day delivery
- Maximum torque:1356 N.m
£ 431.34 excl. VAT
/ Each
DEWALT DCS570N-XJ 18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT
- dewalt:DCS570N-XJ
- rubix:2584011
- ean:5035048663110
- In stock: Next day delivery
- Voltage:18 V
- Cutting depth:64 mm
- Weight:3.6 kg
£ 206.91 excl. VAT
/ Each
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
- makita:DTW1002Z
- rubix:2581253
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:3.6 kg
£ 282.00 excl. VAT
/ Each
MAKITA DF012DSE 7.2V PENCIL DRILL DRIVER
- makita:DF012DSE
- rubix:2583891
- ean:0088381838009
- In stock: Next day delivery
- Voltage:7.2 V
- Maximum torque:5.6 N.m
- Weight:0.55 kg
£ 175.75 excl. VAT
/ Each
MAKITA DTD152Z 18V IMPACT DRIVER LXT
- makita:DTD152Z
- rubix:2581249
- ean:0088381699099
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:165 N.m
- Weight:1.5 kg
£ 113.00 excl. VAT
/ Each
MAKITA MR003GZ 12VMAX - 40VMAX (LI-ION ONLY) SITE RADIO
- makita:MR003GZ
- rubix:245A2093
- ean:0088381739061
- In stock: Next day delivery
- Type:makita mr003gz 12vmax - 40vmax (li-ion only) site radio
£ 123.68 excl. VAT
/ Each
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
- dewalt:DCG405P2-GB
- rubix:80379015
- ean:5035048665510
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 370.41 excl. VAT
/ Each
24 items of 762

























