DIN Fitting Components for High Pressure Hydraulic Tube Fitting
Material | Stainless Steel |
---|---|
Type | Ermeto DIN Fitting Component |
Material | Stainless Steel |
---|---|
Type | Ermeto DIN Fitting Component |
Temperature area | -60/+400 °C |
Threading diameter | 14 mm |
Execution | FM |
Exterior tube diameter | 6 mm |
Delivery within 10-15 business days