DIN Male Stud High Pressure Hydraulic Tube Fitting
Material | Steel |
---|---|
Type | Ermeto DIN Male Stud |
Threading diameter (inch) | 1/2 in - 14 NPTF '' |
Material | Steel |
---|---|
Type | Ermeto DIN Male Stud |
Threading diameter (inch) | 1/2 in - 14 NPTF '' |
Temperature area | -40/+250 °C |
Execution | GE22 |
Exterior tube diameter | 22 mm |
Pressure range | 100/800 bar |
Connecting diameter 2 (metric) | 22 mm |
Delivery within 10-15 business days