References


Technical specifications
| Drilling diameter | 3.18 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 23 mm |
Product details : DORMER A0221/8 STUB DRILL 1/8 INCH 5967193
A0221/8 - 022 Stub Drill
Welcome to the world of precision drilling with the Dormer A0221/8 022 Stub Drill
This comprehensive guide will walk you through its exceptional features, benefits, and how it excels in various drilling tasks. Prepare to uncover the true potential of this remarkable tool.
Overview
Part of the renowned A022 Series HSS Straight Shank Stub Drills - TiN Tipped - Inch, the Dormer A0221/8 022 Stub Drill boasts a diameter of 0.1250" (1/8in.), making it a versatile tool for various drilling needs. With an overall length of 49mm and a flute length of 23mm, this drill adheres to the rigorous DIN/ANSI standard, featuring a 135° split point for precise drilling.
Beyond its specifications, the Dormer A0221/8 022 Stub Drill sets itself apart with its exceptional TiN-tip coating. This coating not only enhances the drill's durability but also contributes to efficient 2.5xD drilling in steel and cast iron without the need for pecking.
Key Features and Benefits
- High-Speed Steel Construction: Crafted from durable High-Speed Steel (HSS), this drill bit is engineered to withstand demanding drilling tasks while maintaining performance.
- TiN-Tip Coating: The TiN-tip coating enhances durability and wear resistance, making this drill bit suitable for a range of materials.
- Precise Split Point: The 135° split point ensures precise drilling, making it ideal for various projects.
Technical Excellence Explored
- Material: High-Speed Steel (HSS)
- Material ID: 5967193
- Market Reference: A0221/8
- Type: Stub drill with straight shank
- Diameter: 0.1250" (1/8in.)
- Length: 49mm overall, 23mm flute length
- Point Angle: 135° split point
- Coating: TiN-tip coating
- Standard: DIN/ANSI
- Drilling Depth: 2.5xD (good for moderate drilling)
- Suitable for: Steel, cast iron, and more
Benefits for Better Drilling
- Long-Lasting: With strong HSS material and a TiN-tip coating, this drill bit is built to last, handling demanding drilling conditions.
- Smooth Drilling: The special design aids in smooth chip removal, ensuring uninterrupted drilling and extending the drill bit's lifespan.
- Consistent Performance: The precise split point enhances accuracy, and the TiN-tip coating adds extra durability for consistent performance.
How to Use for Best Results
- Know Your Material: Understand the material you're drilling into and adjust your drill's speed accordingly.
- Secure Setup: Ensure the drill bit is securely placed in the chuck, and the workpiece is firmly held.
- Steady Drilling: Apply consistent and even pressure while drilling, avoiding excessive force to prevent overheating.
- Coolant for Tough Materials: For materials like steel and cast iron, consider using a coolant to maintain cooler temperatures and extend the drill bit's life.
Elevate Your Drilling
The Dormer A0221/8 022 Stub Drill combined with its TiN-Tipped coating is all about precision and versatility. Whether you're working with steel or cast iron, these tools are suited for various industries and tasks. Elevate your drilling experience with the Dormer A0221/8 022 Stub Drill. Improve your drilling efficiency and achieve excellent results every time. These tools exceed expectations, making your drilling tasks simpler and more effective. Don't miss the opportunity to work with tools built for precision and reliability!
Note: Prioritize safety by referring to safety instructions before using any tool.
Applications
Technical specifications
| Drilling diameter | 3.18 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 23 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 3.18 mm |
- In stock: Next day delivery