References
Draper:25816
Rubix:382A0034
Manufacturer :25816
EAN:5010559258161


Technical specifications
| Material | case-hardened steel with corrosive resistant finish |
|---|
Product details : DRAPER 25816 1/2M SCREWED ADAPTOR M100
Screw adaptor, male thread BSP taper.
Technical specifications
Attributes
| Material | case-hardened steel with corrosive resistant finish |
|---|---|
| Diameter | 10.3 mm |
| Max. service pressure | 20.7 bar |
| Connection | male thread bsp taper (1/2') |
| Size | 1/2' |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
- Delivery usually within ( 7 ) days