Fasteners

Rubix provides high-quality fasteners at competitive prices. The selection features bolts, screws, nuts, nails, staples, bushes, pins, keys, threaded rods, stud bolts, helicoids, professional spacers, washers, rivet dowel clamps, and accessory sets for fixing and fastening.

Filter Options
CATEGORIES
  • screws (10508)
  • bolts (1580)
  • washers (945)
  • nuts (623)
  • fastening products (238)
  • threaded rods, stud bolts, helicoils and spacers (217)
  • rivet dowel clamps (189)
  • nails and staples (64)
  • fastening and fixing products (54)
  • assortment of fasteners (42)
  • pins, keys and bushes (22)
  • hook and eye products (8)
  • metal wires and cables (2)
  • Brand
  • 3m
    (1)
  • abb
    (15)
  • abus
    (1)
  • arrow fastener
    (3)
  • bahco
    (9)
  • band-it
    (8)
  • beaux arts & passions
    (3)
  • 660 Product(s) with 14,492 variant(s):

    Sorting
    brand logobrand logo

    SPARTEX HEX SKT HD CAP SCR A4-70 12X80/80 SW10 4762412 80/80

    • Superseded Ref:CHC12X80/80A4
    • spartex:CHC12X80EFA4-70ISO
    • rubix:264A7092
    • manufacturer :4762412 80/80
    • ean:4043377308436
    • In stock: Next day delivery
    • Length:80 mm
    • Material/finishing:Stainless Steel A4
    • Standard:DIN 912 / ISO 4762
    £ 38.20 excl. VAT
    / 25 pieces
    brand logobrand logo

    SPARTEX RONLARGA13A4- LOCK WASHERS. TYPE A A4 20.5X13X1

    • spartex:RONLARGA13A4
    • rubix:264A7917
    • manufacturer :679740130
    • ean:4043377403919
    • In stock: Next day delivery
    • Inner diameter:13 mm
    • Material/finishing:Stainless Steel A4
    • Outer diameter:20.5 mm
    £ 21.00 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX TH18X65EFA2-70-HEX HEAD SCREWS A2-70 18X65 SW27

    • spartex:TH18X65EFA2-70
    • rubix:264A8542
    • manufacturer :0933218 65
    • ean:4043377089731
    • In stock: Next day delivery
    • Length:65 mm
    • Material/finishing:Stainless Steel A2
    • Quality Grade:A2-70
    £ 41.51 excl. VAT
    / 25 pieces
    brand logobrand logo

    SPARTEX BHC8X50EFA4-50-HEX SCKT BTTN HD SCREW A4-50 8X50/50

    • spartex:BHC8X50EFA4-50
    • rubix:264A6992
    • manufacturer :7380148 50
    • ean:4043377209115
    • In stock: Next day delivery
    • Length:50 mm
    • Material/finishing:Stainless Steel A4
    • Standard:ISO 7380
    £ 28.40 excl. VAT
    / 100 pieces
    brand logobrand logo

    ROEBUCK 869304 AUTOMATIC BREAK OFF TOOL G-COIL - N.1 - M2

    • roebuck:869304
    • rubix:217A5143
    • ean:3660338230578
    • Usually arrives within 14 working days
    • Threading diameter:2 mm
    • Type:automatic
    £ 196.52 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X70/70 0603410 70/70

    • spartex:VTRCC10X70EFA4-70
    • rubix:269A0942
    • manufacturer :0603410 70/70
    • ean:4043377049261
    • Usually arrives within 14 working days
    • Length:70 mm
    • Material/finishing:Stainless Steel A4
    • Standard:DIN 603
    £ 22.45 excl. VAT
    / 50 pieces
    brand logobrand logo

    SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 5X10 041725 10

    • spartex:VSTFT5X10EFA2
    • rubix:268A8074
    • manufacturer :041725 10
    • ean:4043377030504
    • Usually arrives within 14 working days
    • Threading diameter:5 mm
    • Length:10 mm
    • Material/finishing:Stainless Steel A2
    £ 22.22 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX HEX SKT SET SCR W/FLAT POINT A4 6X10 SW3402646 10

    • spartex:VSTHCPL6X10EFA4
    • rubix:265A4778
    • manufacturer :402646 10
    • ean:4043377070012
    • Usually arrives within 14 working days
    • Threading diameter:6 mm
    • Length:10 mm
    • Material/finishing:Stainless Steel A4
    £ 4.24 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 6X55 PZ3

    • spartex:VTFBPZ6X55EFA2-70
    • rubix:269A0645
    • manufacturer :0966206 55
    • ean:4043377288042
    • Usually arrives within 14 working days
    • Length:55 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 966
    £ 15.54 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX HEX HD BOLTS A4-50 48X190 SW75 0931448 190

    • spartex:TH48X190PFA4-50
    • rubix:268A5403
    • manufacturer :0931448 190
    • ean:4043377272928
    • Usually arrives within 14 working days
    • Length:190 mm
    • Material/finishing:Stainless Steel A4
    • Quality Grade:A4-50
    £ 592.10 excl. VAT
    / 5 pieces
    brand logobrand logo

    SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 6X60 PH3 096546 60

    • spartex:VMTFPH6X60EFA4-70
    • rubix:268A7193
    • manufacturer :096546 60
    • ean:4043377120304
    • Usually arrives within 14 working days
    • Length:60 mm
    • Material/finishing:Stainless Steel A4
    • Standard:DIN 965
    £ 25.04 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX RETAINING RINGS FOR SHAFTS D.20 A1 0471220

    • Superseded Ref:881001
    • spartex:CIRE20A9668
    • rubix:264A7407
    • manufacturer :0471220
    • ean:4043377039668
    • In stock: Next day delivery
    • Inner diameter:18.5 mm
    • Outer diameter:28.4 mm
    • Material/finishing:Stainless Steel A1
    £ 36.01 excl. VAT
    / 100 pieces
    brand logobrand logo

    SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222

    • Superseded Ref:RONW22A2
    • spartex:RONW22A1.4310
    • rubix:268A3691
    • manufacturer :0127222
    • ean:4043377024466
    • Usually arrives within 14 working days
    • Inner diameter:22 mm
    • Material/finishing:Stainless Steel A1
    • Outer diameter:35.9 mm
    £ 9.71 excl. VAT
    / 100 pieces
    brand logobrand logo

    SPARTEX HEX SKT SET SCR W/DOG POINT A2 2.5X5 SW1.3 4028225 5

    • spartex:VSTHCT2,5X5EFA2
    • rubix:268A9046
    • manufacturer :4028225 5
    • ean:4043377073204
    • Usually arrives within 14 working days
    • Threading diameter:2.5 mm
    • Length:5 mm
    • Material/finishing:Stainless Steel A2
    £ 20.00 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X16 TX15 90912T35 16

    • spartex:VTBTHERMOTX3,5X16EFA2
    • rubix:268A9973
    • manufacturer :90912T35 16
    • ean:4043377395542
    • Usually arrives within 14 working days
    • Length:16 mm
    • Type of imprint:hexagonal (hex)
    • Material/finishing:Stainless Steel A2
    £ 21.35 excl. VAT
    / 500 pieces
    brand logobrand logo

    8G X 1 WOODSCREW POZI CSK TWINTHREAD BZP PACK OF 200

    • rubix-uk:8GX1WSCSKPOZ-ZP/200
    • rubix:8864179
    • In stock: Next day delivery
    • Threading diameter:4.2 mm
    • Length:8 mm
    • Material/finishing:Steel
    £ 7.70 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 1004SS12 S/S STEEL STRAPP 12MMx30M RIBBON WOUND (SSB 12)

    • spartex:UK-1004SS12
    • rubix:224A6248
    • manufacturer :1004SS12
    • Usually arrives within 14 working days
    £ 64.14 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 6X100 PZ3

    • spartex:VTFPZ6X100EFA2-50
    • rubix:269A0743
    • manufacturer :7995260 100
    • ean:4043377184320
    • Usually arrives within 14 working days
    • Length:100 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 7995
    £ 23.89 excl. VAT
    / 100 pieces
    brand logobrand logo

    SPARTEX SLOTTED CHEESE HD SCR A4-70 5X6 008445 6

    • spartex:VMTCF5X6EFA4-70
    • rubix:268A6229
    • manufacturer :008445 6
    • ean:4043377010544
    • Usually arrives within 14 working days
    • Length:6 mm
    • Material/finishing:Stainless Steel A4
    • Standard:DIN 84
    £ 11.70 excl. VAT
    / 500 pieces
    brand logobrand logo

    ROEBUCK 869322 INSERT TOOLS G-COIL N.7 M8X100

    • roebuck:869322
    • rubix:217A5265
    • ean:3660338230738
    • Usually arrives within 14 working days
    • Threading diameter:8 mm
    • Thread-cutting pitch:1 mm
    £ 102.22 excl. VAT
    / Each
    brand logobrand logo

    HELLERMANN CTIE 150X3.5BLKPK100 T30R-NB3P

    • hellermanntyton:T30R-NB3P
    • rubix:161A0583
    • manufacturer :111-03011
    • In stock: Next day delivery
    • Length:150 mm
    • Width:3.5 mm
    • Type:hellermann ctie 150x3.5blkpk100 t30r-nb3p
    £ 3.77 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX HEX FLANGE NUTS W/SERRATION A4 4 692344

    • spartex:ECHUCRAN4A4
    • rubix:264A7562
    • manufacturer :692344
    • ean:4043377150967
    • In stock: Next day delivery
    • Material/finishing:Stainless Steel A4
    • Standard:DIN 6923
    • Threading diameter:4 mm
    £ 21.45 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 6X90 SW4 1064226 90

    • Superseded Ref:FHC6X90EFA2
    • spartex:FHC6X90EFA2-50ISO
    • rubix:268A3376
    • manufacturer :1064226 90
    • ean:4043377181718
    • Usually arrives within 14 working days
    • Length:90 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 7991 / ISO 10642
    £ 11.31 excl. VAT
    / 100 pieces
    brand logobrand logo

    SPARTEX HEX HD TAPPING SCR A2 63X32 SW107976263 32

    • spartex:VTTH6,3X32EFA2
    • rubix:265A5048
    • manufacturer :7976263 32
    • ean:4043377158031
    • Usually arrives within 14 working days
    • Threading diameter:6.3 mm
    • Length:32 mm
    • Material/finishing:Stainless Steel A2
    £ 29.10 excl. VAT
    / 500 pieces
    24 items of 660