References
Draper:43769
Rubix:382A2897
Manufacturer :43769
EAN:5010559437696

Product details : DRAPER 43769 230MM DECK SCRUB STIFF BASSINE
Heavy duty, suitable for outdoor use. Handles Supplied separately - 23mm Draper Stock No. 43786 or 28mm Draper Stock No. 43787. Option of extra support through use of broom bracket - Draper Stock No. 43789, clamp - Draper Stock No. 43790 or stay - Draper Stock No. 43791.
Technical specifications
Attributes
| Material | bassine |
|---|---|
| Size | 230mm |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Delivery usually within ( 7 ) days
