References
Draper:99673
Rubix:382A9471
Manufacturer :99673
EAN:5010559996735

Product details : DRAPER 99673 TOW BALL 50MM
Manufactured from solid forged steel this tow ball is designed to fit vehicles manufactured after 1st August 1998 and meets all current European standards. The ball is 50mm diameter and the unit weighs 1.96kg. Complete with two 17mm pre-drilled holes at each end.
Technical specifications
Attributes
| Material | solid forged steel |
|---|---|
| Pin diameter | 17 mm |
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Delivery usually within ( 7 ) days
