References
Draper:75102
Rubix:382A6752
Manufacturer :75102
EAN:5010559751020
Product details : DRAPER 75102 600MM ALU BOX LEVEL+SIDE VIEW
High quality, aluminium box section levels with three permanently fixed, shock resistant, acrylic UV resistant vials, one horizontal vial, one vertical and one 45° vials, one with side view vial feature. Precision milled top and bottom. Levels are electrostatically epoxy powder coated and baked for maximum protection. Fitted with shock absorbing end caps. Accuracy of 0.5mm per 1M = 0.029° in standard position.
Technical specifications
Attributes
| Base size | 600 mm |
|---|
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Delivery usually within ( 7 ) days

