MECALINE UNION ELBOW 8 853172


UNION ELBOW FITTINGS

References
mecaline:853172
rubix:208A5412
ean:3660338093432
UNION ELBOW  8
Technical specifications
Metric exterior tube diameter8 mm
See all Specifications

Product details : MECALINE UNION ELBOW 8 853172


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Metric exterior tube diameter8 mm
MaterialPolymer Body
Metric exterior tube diameter 28 mm
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
  • In stock: Next day delivery