Pneumatic connection
Filter Options
CATEGORIES
push-in fittings threaded type (1310)
push-in unions tube-tube type (578)
threaded fittings (527)
compression fittings threated type (476)
quick couplings (309)
compression unions tube-tube (139)
function push-in fittings (136)
hose barb fittings (117)
cam quick couplings (103)
express claw couplings (25)
pneumatic connection - other (11)
Brand
action seals
(1)
action sealtite
(2)
asco
(1)
aventics
(247)
camozzi
(74)
cejn
(24)
deublin®
(1)
1,348 Product(s) with 3,731 variant(s):
MECALINE STRAIGHT FITTING 6 853155
- mecaline:853155
- rubix:208A5311
- ean:3660338093296
- In stock: Next day delivery
- Connection 1:6
- Material:polymer body
£ 1.21 excl. VAT
/ Each
MECALINE MALE STRAIGHT 8-R1/4IN 853031
- mecaline:853031
- rubix:208A5379
- ean:3660338092169
- In stock: Next day delivery
- Type of threading:conical
- Connection 1:r1/4
- Connection 2:8
£ 1.74 excl. VAT
/ Each
MECALINE PLUG 6MM 853205
- mecaline:853205
- rubix:208A5198
- ean:3660338093708
- In stock: Next day delivery
- Connection 1:6
- Material:polymer body
£ 0.56 excl. VAT
/ Each
MECALINE UNION TEE 6 853181
- mecaline:853181
- rubix:208A5426
- ean:3660338093500
- In stock: Next day delivery
- Connection 1:6
- Material:polymer body
£ 2.07 excl. VAT
/ Each
MECALINE 786209 TUBE CUTTER
- mecaline:786209
- rubix:208A5407
- ean:3660338039621
- In stock: Next day delivery
- Type:spare cutting blade 786211
£ 7.06 excl. VAT
/ Each
MECALINE STEM REDUCER 8-6 853198
- mecaline:853198
- rubix:208A5246
- ean:3660338093647
- In stock: Next day delivery
- Connection 1:8
- Material:polymer body
£ 2.86 excl. VAT
/ Each
MECALINE UNION ELBOW 8 853172
- mecaline:853172
- rubix:208A5412
- ean:3660338093432
- In stock: Next day delivery
- Connection 1:8
- Material:polymer body
£ 1.62 excl. VAT
/ Each
MECALINE STRAIGHT FITTING 6-8 853167
- mecaline:853167
- rubix:208A5312
- ean:3660338093395
- In stock: Next day delivery
- Connection 1:6
- Material:polymer body
£ 1.40 excl. VAT
/ Each
MECALINE MALE 90 ELBOW 8-R1/4IN 853080
- mecaline:853080
- rubix:208A5338
- ean:3660338092619
- In stock: Next day delivery
- Type of threading:conical
- Connection 1:r1/4
- Connection 2:8
£ 2.33 excl. VAT
/ Each
MECALINE MALE STRAIGHT 8-G1/4IN 853048
- mecaline:853048
- rubix:208A5069
- ean:3660338092329
- In stock: Next day delivery
- Type of threading:cylindrical
- Connection 1:g1/4
- Connection 2:8
£ 2.43 excl. VAT
/ Each
MECALINE MALE 90 ELBOW 6-M5 853228
- mecaline:853228
- rubix:208A5114
- ean:3660338093913
- In stock: Next day delivery
- Type of threading:cylindrical
- Connection 1:m5
- Connection 2:6
£ 1.95 excl. VAT
/ Each
MECALINE PUSH IN UNION 8MM 883904
- Superseded Ref:840810
- mecaline:883904
- rubix:216A1970
- ean:3660338373053
- In stock: Next day delivery
- Connection 1:8
- Material:nickel-plated brass
£ 4.15 excl. VAT
/ Each
MECALINE UNION Y 6 853187
- mecaline:853187
- rubix:208A5440
- ean:3660338093555
- In stock: Next day delivery
- Connection 1:6
- Material:polymer body
£ 2.13 excl. VAT
/ Each
MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/8IN 883863
- Superseded Ref:840706
- mecaline:883863
- rubix:216A3502
- ean:3660338372704
- In stock: Next day delivery
- Type of threading:bsp
- Connection 1:g1/8
- Connection 2:6
£ 2.52 excl. VAT
/ Each
MECALINE BULKHEAD STRAIGHT FITTING 6 853161
- mecaline:853161
- rubix:208A4983
- ean:3660338093340
- In stock: Next day delivery
- Connection 1:6
- Material:nickel plated brass body
£ 2.77 excl. VAT
/ Each
MECALINE 883976 PUSH IN MALE STUD-6MM-1/8 PTFE SEAL
- mecaline:883976
- rubix:216A3524
- ean:3660338373671
- In stock: Next day delivery
- Type of threading:bsp
- Connection 1:g1/8
- Connection 2:6
£ 2.16 excl. VAT
/ Each
MECALINE EXTENDER F-F G 1/4IN 869477
- Superseded Ref:734476
- mecaline:869477
- rubix:208A5094
- ean:3660338232060
- In stock: Next day delivery
- Material:nickel-plated brass
- Connection 1:g1/4
£ 1.83 excl. VAT
/ Each
MECALINE MALE 90ELBOW 8-R1/4IN 853216
- mecaline:853216
- rubix:216A3656
- ean:3660338093807
- In stock: Next day delivery
- Type of threading:conical
- Connection 1:r1/4
- Connection 2:8
£ 2.04 excl. VAT
/ Each
MECALINE PUSH IN MALE STUD-8MM-G1/4IN 883850
- Superseded Ref:840659
- mecaline:883850
- rubix:216A3493
- ean:3660338372582
- In stock: Next day delivery
- Type of threading:bspp
- Connection 1:g1/4
- Connection 2:8
£ 2.25 excl. VAT
/ Each
MECALINE PUSH IN EQUAL ELBOW-8MM 883887
- Superseded Ref:840550
- mecaline:883887
- rubix:216A1921
- ean:3660338372919
- In stock: Next day delivery
- Connection 1:8
- Material:nickel-plated brass
£ 3.24 excl. VAT
/ Each
LEGRIS 1/8MM ELBOW 3109-06-10
- parker:3109 06 10
- rubix:80349341
- manufacturer :3109 06 10
- ean:0820099220116
- In stock: Next day delivery
- Type of threading:r
- Connection 1:r 1/8
- Connection 2:6
£ 35.70 excl. VAT
/ 10 pieces
MECALINE MALE HOSETAIL 10-R3/8IN 734413
- Superseded Ref:869633
- mecaline:734413
- rubix:208A5344
- ean:3660338022364
- In stock: Next day delivery
- Connecting diameter:r3/8 ''
- Interior tube diameter metric:10 mm
- Material:laiton nickelé
£ 3.78 excl. VAT
/ Each
FESTO 153002 PUSH-IN FITTING QS-1/8-6
- festo:QS-1/8-6
- rubix:80079743
- manufacturer :153002
- ean:4052568010935
- In stock: Next day delivery
- Connection 1:r1/8
- Material:nickel plated brass
£ 1.24 excl. VAT
/ Each
MECALINE 869464 MALE UNION R1/4IN
- Superseded Ref:734457
- mecaline:869464
- rubix:208A5392
- ean:3660338231940
- In stock: Next day delivery
- Material:nickel-plated brass
- Connection 1:r1/4
£ 1.40 excl. VAT
/ Each
24 items of 1348

























