DANFOSS SOL VALVE EV220B 032U1256


EV220

References
danfoss:032U1256
rubix:108A7677
ean:5702423008674
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : DANFOSS SOL VALVE EV220B 032U1256


EV220B 6-22 is a direct servo controlled 2/2-way solenoid valve program with connections from 1/4 to 1. This program is especially suitable for applications in the OEM sector which require a robust solution with low flow rates. 2/2-way # Servo controlled # DN 6 - DN 22 # Valve body made of brass or DZR (dezincification-resistant) brass # NC (currentless when closed) and NO (currentless when open) versions # ISO 228/1 or NPT threaded connection (EVSI and EVSI-U)

Technical specifications


Attributes
TypeSolenoid Valve
Connecting diameter (inch)1/2 ''
Pressure range0,3/10 bar
Temperature area80 °C
Show UNSPSC/ECL@SS
£ 85.95 excl. VAT
/ Each
£ 103.14 incl. VAT
  • Delivery within 10-15 business days