Pneumatics components
Filter Options
CATEGORIES
pneumatic cylinders and actuators (38456)
valves (20264)
vacuum technology (4606)
valve terminals (2441)
sensors (1396)
Brand
acel
(1)
aeco sensors
(1)
asco
(60)
aventics
(7132)
balluff
(1)
banner engineering
(1)
baumer
(1)
27,035 Product(s) with 67,207 variant(s):
FESTO 6211 SOLENOID VALVE MFH-5-1/4
- festo:MFH-5-1/4
- rubix:112A8619
- manufacturer :6211
- ean:4052568001131
- In stock: Next day delivery
- Type:5/2 monostable
- Number of Ports:5
£ 162.32 excl. VAT
/ Each
FESTO 574334 PROXIMITY SWITCH SMT-8M-A-PS-24V-E-0,3-M&
- festo:SMT-8M-A-PS-24V-E-0,3-M8D
- rubix:4524455
- manufacturer :574334
- ean:4052568103095
- In stock: Next day delivery
- Type:smt
- Min. tension:5 V
- Max. tension:30 V
£ 25.52 excl. VAT
/ Each
FESTO 543861 PROXIMITY SWITCH SME-8M-DS-24V-K-0,3-M8D
- festo:SME-8M-DS-24V-K-0,3-M8D
- rubix:80133183
- manufacturer :543861
- ean:4052568091774
- In stock: Next day delivery
- Type:reed
- Min. tension:24 V
- Max. tension:24 V
£ 32.66 excl. VAT
/ Each
FESTO 9964 SOLENOID VALVE MFH-3-1/4
- festo:MFH-3-1/4
- rubix:112A8603
- manufacturer :9964
- ean:4052568002053
- In stock: Next day delivery
- Type:valve tiger classic
- Number of Ports:3
£ 151.79 excl. VAT
/ Each
SMC D-M9P AUTO-SWITCH
- smc:D-M9P
- rubix:119A7080
- manufacturer :D-M9P
- ean:3618036134131
- In stock: Next day delivery
- Type:position detector
- Min. tension:24 V
- Max. tension:24 V
£ 31.76 excl. VAT
/ Each
FESTO 4527 SOLENOID COIL MSFG-24/42-50/60
- festo:MSFG-24/42-50/60
- rubix:113A2240
- manufacturer :4527
- ean:4052568000646
- In stock: Next day delivery
- Type:solenoid coil
£ 19.24 excl. VAT
/ Each
FESTO 196941 SOLENOID VALVE CPE14-M1BH-5L-1/8
- festo:CPE14-M1BH-5L-1/8
- rubix:112A7527
- manufacturer :196941
- ean:4052568015435
- In stock: Next day delivery
£ 124.32 excl. VAT
/ Each
FESTO 34411 SOLENOID COIL MSFG-24/42-50/60-OD
- festo:MSFG-24/42-50/60-OD
- rubix:108A3246
- manufacturer :34411
- ean:4052568007911
- In stock: Next day delivery
- Type:without explosion protection
£ 15.91 excl. VAT
/ Each
PIAB B10-2.10 SUCTION CUP 3150101
- piab:3150101
- rubix:120A6872
- manufacturer :3150101
- In stock: Next day delivery
- Material:chloroprene (cr)
- Diameter:10 mm
- Shape:bellow
£ 3.58 excl. VAT
/ Each
FESTO 19247 STANDARDS-BASED CYLINDER DSNU-25-80-PPV-A
- festo:DSNU-25-80-PPV-A
- rubix:4524464
- manufacturer :19247
- ean:4052568003449
- In stock: Next day delivery
- Cylinder diameter:25 mm
- Cylinder stroke:80 mm
£ 65.07 excl. VAT
/ Each
PIAB BL40-2.20 CUP 0101120
- piab:0101120
- rubix:121A6983
- manufacturer :0101120
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:40 mm
- Shape:round
£ 20.38 excl. VAT
/ Each
SMC SY5140-5LOU-Q SOLENOID VALVE
- smc:SY5140-5LOU-Q
- rubix:112A6933
- manufacturer :SY5140-5LOU-Q
- ean:3618036178302
- In stock: Next day delivery
- Type:electrodistributor
- Number of Ports:5
£ 55.73 excl. VAT
/ Each
FESTO 536253 COMPACT CYLINDER ADN-25-15-A-P-A
- festo:ADN-25-15-A-P-A
- rubix:112A9417
- manufacturer :536253
- ean:4052568087579
- In stock: Next day delivery
- Type:compact cylinder adn
- Cylinder diameter:25 mm
- Cylinder stroke:15 mm
£ 58.11 excl. VAT
/ Each
SMC D-A93L AUTO SWITCH
- smc:D-A93L
- rubix:119A3590
- manufacturer :D-A93L
- ean:3618035638128
- In stock: Next day delivery
- Type:reed auto switch
- Min. tension:24 V
- Max. tension:100 V
£ 23.03 excl. VAT
/ Each
SMC D-A93 AUTO SWITCH
- smc:D-A93
- rubix:4524595
- manufacturer :D-A93
- ean:3618035638173
- In stock: Next day delivery
- Type:auto switch
- Execution:d-a
- Min. tension:24 V
£ 20.47 excl. VAT
/ Each
FESTO 535987 SOLENOID VALVE NVF3-MOH-5/2-K-1/4-EX
- festo:NVF3-MOH-5/2-K-1/4-EX
- rubix:107A9461
- manufacturer :535987
- ean:4052568170370
- In stock: Next day delivery
- Type:5/2-way or 3/2-way, single solenoid
- Number of Ports:5
£ 219.71 excl. VAT
/ Each
PIAB FILTER ELEM PK3 0128426
- piab:0128426
- rubix:123A1104
- manufacturer :128426
- In stock: Next day delivery
- Type:filter element
£ 61.75 excl. VAT
/ Each
SMC D-M9PSAPC AUTO-SWITCH
- smc:D-M9PSAPC
- rubix:119A3588
- manufacturer :D-M9PSAPC
- ean:3618036133554
- In stock: Next day delivery
- Type:m8 3 pins
- Min. tension:24 V
- Max. tension:24 V
£ 39.97 excl. VAT
/ Each
PIAB F33 CUP ONLY 0200328
- piab:0200328
- rubix:121A8078
- manufacturer :0200328
- In stock: Next day delivery
- Type:footnote
£ 6.91 excl. VAT
/ Each
FESTO 172959 ON/OFF VALVE HEE-D-MIDI-24
- festo:HEE-D-MIDI-24
- rubix:80295580
- manufacturer :172959
- ean:4052568013639
- In stock: Next day delivery
- Type:hee switch-on valve
£ 292.26 excl. VAT
/ Each
FESTO 6146 ROD CLEVIS SG-M16X1,5
- festo:SG-M16X1,5
- rubix:117A8046
- manufacturer :6146
- ean:4052568001100
- In stock: Next day delivery
- Type:rod clevis
£ 13.67 excl. VAT
/ Each
FESTO 530031 PILOTED CHECK VALVE HGL-1/4-B
- festo:HGL-1/4-B
- rubix:81226423
- manufacturer :530031
- ean:4052568006839
- In stock: Next day delivery
- Type:piloted non return valve
- Type of coupling:g
£ 45.09 excl. VAT
/ Each
SMC ZU07LA IN-LINE VACUUM EJECTOR
- smc:ZU07LA
- rubix:215A4714
- manufacturer :ZU07LA
- ean:3618036439342
- In stock: Next day delivery
- Type:vacuum ejector
£ 18.26 excl. VAT
/ Each
FESTO 161416 SOLENOID VALVE CPV10-M1H-2X3-GLS-M7
- festo:CPV10-M1H-2X3-GLS-M7
- rubix:112A8612
- manufacturer :161416
- ean:4052568012403
- In stock: Next day delivery
£ 140.03 excl. VAT
/ Each
24 items of 27035






















