DANFOSS SOLENOID VALVE DANF-032U7140


EV220

References
danfoss:032U7140
rubix:125A2494
ean:5702423015221
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : DANFOSS SOLENOID VALVE DANF-032U7140


EV220B 15-50 is a universal indirectly servo-controlled 2/2-way valve program. The valve body made of brass, dezincification-free brass or stainless steel ensures the covering of a variety of applications. Standard built-in ring filter, adjustable closing time and protection rating up to IP67 guarantee an optimal functioning even under critical operating conditions. 2/2-way # Sservo # DN 15 - DN 50 # Valve body is available in brass, dezincification-free brass or stainless steel # NC and NO versions # ISO 228/1 or NPT threaded connection (EVSI and EVSI-U) # Built-in ring filter to protect the pilot system # With water hammer damping # Adjustable closing time possible

Technical specifications


Attributes
TypeSolenoid Valve
Connecting diameter (inch)G 1-1/2 ''
Pressure range12 bar
Temperature area80 °C
Show UNSPSC/ECL@SS
£ 467.37 excl. VAT
/ Each
£ 560.84 incl. VAT
  • Delivery within 10-15 business days