Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,185)
Fluid Transmission & Flow Technology
(53,576)
Tools & Metrology
(19,679)
Protection, Safety & Hygiene
(17,129)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Process valve
DANFOSS VALVE 032U3805
DANFOSS VALVE 032U3805
EV225
References
danfoss:
032U3805
rubix:
107A7335
ean:
5702428473040
Technical specifications
Type
Solenoid Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DANFOSS VALVE 032U3805
EV225B solenoid valves for steam, servo-controlled, currentless closed (NC), incl. 10 W standard coil 230 V, 50 Hz with terminal box, stainless steel/dezincification-free brass
Technical specifications
Attributes
Type
Solenoid Valve
Connecting diameter (inch)
G 1/2
''
Pressure range
10
bar
Temperature area
40
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.25
excl. VAT
/
Each
£
264.30
incl. VAT
Delivery within 10-15 business days