EVOLUTION HDG200 DIGITAL HEAT GUN 230V


EVOLUTION HEAT GUN 230V

References
evolution power tools:DISCUT-3052
rubix:2008341
Technical specifications
Power2000 W
Max. temperature630 °C
Min. temperature50 °C

Product details : EVOLUTION HDG200 DIGITAL HEAT GUN 230V


2000W compact hot air gun suitable for professional decorators and plumbers. Ideal for stipping paint and varnish, removing adhesive labels, heating liquids and drying out. Clear, easy to understand digital display. Variable temperature control and regulation. Integral base stand for hands free use. Supplied with reflector nozzle, glass nozzle, flat nozzle, reducer nozzle, paint scraper, operator manual and carry case. Power input 2000 Watts Operating temperature 50 to 630 degree.

Technical specifications


Attributes
Power2000 W
Max. temperature630 °C
Min. temperature50 °C
Show UNSPSC/ECL@SS
£ 50.71 excl. VAT
/ Each
£ 60.85 incl. VAT
  • In stock: Next day delivery