Miscellaneous tools
This category includes a variety of tools and accessories for everyday use in various industries and amateur handicrafts, such as pick-up tools, wrist lanyard tools, shaft pick-up claws, telescopic mirrors, and pocket multipurpose tools.
Filter Options
CATEGORIES
inspection mirror (23)
miscellaneous tools - other (16)
matrix - punch (15)
magnetic pin (14)
grinder (13)
scriber for miscellaneous tools (9)
magnetizer demagnetizer device (5)
mini-grip and location hub (3)
nut holder - screws (2)
heat gun (1)
Brand
bahco
(6)
draper
(18)
eclipse magnetics
(1)
evolution power tools
(1)
expert
(1)
facom
(19)
gedore
(2)
105 Product(s) with 118 variant(s):
ROEBUCK TELESCOPIC PICK-UP TOOL WITH LIGHT 1248902EU
- roebuck:4971660
- rubix:1248902
- ean:3660338515989
- In stock: Next day delivery
- Maximum permissible load:1500 g
- Length:810 mm
£ 6.50 excl. VAT
/ Each
ROEBUCK SCRIBER DIAMETER 4MM 733700
- roebuck:733700
- rubix:209A8208
- ean:3660338017926
- In stock: Next day delivery
- Length:185 mm
- Diameter:4 mm
- Material:tungsten carbide
£ 4.63 excl. VAT
/ Each
ROEBUCK 01850 INSPECTION MIRROR
- roebuck:6362238
- rubix:2016411
- ean:3660338395307
- In stock: Next day delivery
- Shape:round
- Length:180 mm
£ 32.04 excl. VAT
/ Each
ROEBUCK MAGNETIZER-DEMAGNETIZER DIMENSIONS 50 X 50MM 852034
- Superseded Ref:7849750
- roebuck:852034
- rubix:209A7850
- ean:3660338091889
- In stock: Next day delivery
- Material:plastic
£ 13.05 excl. VAT
/ Each
ROEBUCK FLEXIBLE MAGNETIC PICK-UP TOOL 827988
- roebuck:827988
- rubix:209A8000
- ean:3660338047503
- In stock: Next day delivery
- Maximum permissible load:700 g
- Length:560 mm
£ 21.84 excl. VAT
/ Each
ROEBUCK MIRROR MAGNET LED LAMP KIT
- Superseded Ref:845365
- roebuck:864599
- rubix:211A0664
- ean:3660338190698
- In stock: Next day delivery
- Shape:rectangular
- Length:660 mm
£ 91.97 excl. VAT
/ Each
BAHCO 5515T-52 TELESCOPE MIRROR
- bahco:5515T-52
- rubix:80394481
- ean:7314153021939
- In stock: Next day delivery
- Shape:round
- Length:450 mm
£ 13.78 excl. VAT
/ Each
MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MM
- maun industries:1000-05
- rubix:212461
- ean:5018695000323
- In stock: Next day delivery
- Diameter:32 mm
£ 60.09 excl. VAT
/ Each
EXPERT STEEL SCRIBER 190MM
- expert:E003601
- rubix:2014501
- ean:3258950036014
- In stock: Next day delivery
- Length:210 mm
- Diameter:4 mm
- Material:steel
£ 4.93 excl. VAT
/ Each
KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM
- knipex:00 11 06 V03
- rubix:270A1007
- ean:4003773083085
- In stock: Next day delivery
- Type:control cabinet key
£ 20.15 excl. VAT
/ Each
STANLEY HAND DRILL 0-03-105
- stanley:0-03-105
- rubix:011690
- ean:3253560031053
- In stock: Next day delivery
- Type:hand drill
£ 23.97 excl. VAT
/ Each
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK
- nailers (protective kneepads):E3115/XL
- rubix:2008353
- In stock: Next day delivery
- Type:wrist tool lanyard
£ 4.30 excl. VAT
/ Each
BAHCO SHARP-INS SHARPENER FOR INSULATION SAW
- bahco:SHARP-INS
- rubix:80315626
- ean:7314150197897
- In stock: Next day delivery
- Length:206 mm
£ 13.22 excl. VAT
/ Each
EVOLUTION HDG200 DIGITAL HEAT GUN 230V
- evolution power tools:DISCUT-3052
- rubix:2008341
- In stock: Next day delivery
- Power:2000 W
- Max. temperature:630 °C
- Min. temperature:50 °C
£ 63.18 excl. VAT
/ Each
STANLEY 0-84-519 12 IN 1 MULTI TOOL
- stanley:0-84-519
- rubix:2003600
- ean:3253560845193
- In stock: Next day delivery
- Type:multifunctional pliers
£ 15.72 excl. VAT
/ Each
STANLEY FMHT0-72414 T16 MULTITOOL
- stanley:FMHT0-72414
- rubix:2581996
- ean:3253560724146
- In stock: Next day delivery
- Type:multi tool
£ 19.45 excl. VAT
/ Each
DRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECE
- draper:25993
- rubix:80176009
- Delivery usually within ( 7 ) days
- Diameter:13 mm
£ 16.96 excl. VAT
/ Each
FACOM 834B.RTIMTELESCOPIC MIRROR MAGNIFYING
- facom:834B.RTIM
- rubix:80284079
- ean:3662424036255
- Delivery usually within ( 14 ) days
- Shape:round
- Length:850 mm
£ 42.51 excl. VAT
/ Each
STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
- stanley:STHT0-70695
- rubix:2516784
- ean:3253560706951
- Delivery usually within ( 7 ) days
- Type:folding locking multi tool
£ 20.83 excl. VAT
/ Each
FACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
- facom:834A.R
- rubix:369A2691
- ean:3662424025549
- Delivery usually within ( 14 ) days
- Shape:rectangular
- Length:308 mm
£ 30.73 excl. VAT
/ Each
STANLEY BRADAWL 0-69-014 1 1/4 INCH
- stanley:0-69-014
- rubix:213860B
- ean:3253560690144
- Usually arrives within 14 working days
- Diameter:2.5 mm
£ 4.76 excl. VAT
/ Each
FACOM 827.1 MAGNETIC RETRIEVER
- facom:827.1
- rubix:88060206
- ean:3148512062509
- Delivery usually within ( 14 ) days
- Maximum permissible load:120 g
- Length:530 mm
£ 19.19 excl. VAT
/ Each
TELESCOPIC MIRROR 40MM
- stahlwille:77401040
- rubix:4527381
- ean:4018754167029
- Usually arrives within 14 working days
- Shape:round
- Length:715 mm
£ 38.72 excl. VAT
/ Each
DRAPER 11954 INSPECTION MIRROR
- draper:11954
- rubix:88530025
- Delivery usually within ( 7 ) days
- Shape:round
- Length:490 mm
£ 8.17 excl. VAT
/ Each
24 items of 105































