Evolution Power Tools
Filter Options
CATEGORIES
hand tools (13)
measuring and monitoring (2)
portable power tools (1)
miscellaneous tools (1)
1Brand
evolution power tools
(17)
17 Product(s) with 17 variant(s):
EVOLUTION PILOT SHORT 368-01-25
- evolution power tools:368-01-25
- rubix:251586B
- In stock: Next day delivery
- Threading:yes
£ 4.77 excl. VAT
/ Each
EVOLUTION BX14S-14MM ROTOBOR CUTTER SHORT 14MM
- evolution power tools:BX14S-14MM
- rubix:251564
- In stock: Next day delivery
- Diameter:14 mm
£ 11.68 excl. VAT
/ Each
EVOLUTION PILOT LONG SERIES PIN 50 368-01-49
- evolution power tools:368-01-49
- rubix:251587
- In stock: Next day delivery
- Threading:yes
£ 8.39 excl. VAT
/ Each
EVOLUTION BX22S-22MM ROTOBOR CUTTER SHORT 22MM
- evolution power tools:BX22S-22MM
- rubix:251568
- In stock: Next day delivery
- Diameter:22 mm
£ 16.48 excl. VAT
/ Each
EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
- evolution power tools:BX22L-22MM
- rubix:251574B
- In stock: Next day delivery
- Diameter:22 mm
£ 23.58 excl. VAT
/ Each
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
- evolution power tools:BX20S-20MM
- rubix:251567
- In stock: Next day delivery
- Diameter:20 mm
£ 14.85 excl. VAT
/ Each
EVOLUTION HDG200 DIGITAL HEAT GUN 230V
- evolution power tools:DISCUT-3052
- rubix:2008341
- In stock: Next day delivery
- Power:2000 W
- Max. temperature:630 °C
- Min. temperature:50 °C
£ 63.18 excl. VAT
/ Each
EVOLUTION BX18S-18MM ROTOBOR CUTTER SHORT 18MM
- evolution power tools:BX18S-18MM
- rubix:251566
- Usually arrives within 14 working days
- Diameter:18 mm
£ 15.47 excl. VAT
/ Each
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
- evolution power tools:BX26L-26MM
- rubix:251606
- Usually arrives within 14 working days
- Diameter:26 mm
£ 29.25 excl. VAT
/ Each
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
- evolution power tools:BX28L-28MM
- rubix:251608
- Usually arrives within 14 working days
- Diameter:28 mm
£ 31.38 excl. VAT
/ Each
EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
- evolution power tools:BX32S-32MM
- rubix:251595
- Usually arrives within 14 working days
- Diameter:32 mm
£ 29.22 excl. VAT
/ Each
EVOLUTION BX16S-16MM ROTOBOR CUTTER SHORT 16MM
- evolution power tools:BX16S-16MM
- rubix:251565
- Usually arrives within 14 working days
- Diameter:16 mm
£ 12.76 excl. VAT
/ Each
EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
- evolution power tools:BX26S-26MM
- rubix:251589
- Usually arrives within 14 working days
- Diameter:26 mm
£ 18.61 excl. VAT
/ Each
EVOLUTION 084-0002 S355 CPS MULTIMATERIAL CHOP SAW 110V
- evolution power tools:084-0002
- rubix:2590475
- Usually arrives within 14 working days
- Power:1600 W
- Speed:1550 rpm
- Weight:23 kg
£ 347.33 excl. VAT
/ Each
EVOLUTION 90TBLADE 355MM STAINLESS STEEL BLADE
- evolution power tools:90TBLADE
- rubix:80168651
- In stock: Next day delivery
- Material:stainless steel
£ 113.12 excl. VAT
/ Each
EVOLUTION 66TBLADE 355MMDIA X 25.4MM BORE X 66 TEETH STEEL
- evolution power tools:66T
- rubix:8400792
- In stock: Next day delivery
- Material:steel
£ 87.97 excl. VAT
/ Each
EVOLUTION BLADE-RAGE-2 RAGE 2 UNIVERSAL CIRCULAR BLADE 355MM DIAMETER
- evolution power tools:BLADE-RAGE-2
- rubix:1241052
- Usually arrives within 14 working days
- Material:steel
£ 58.45 excl. VAT
/ Each








