Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Machines
Electric boiler
HEATRAE SADIA 95010161 EXPRESS 7/3 7LT 3KW (H)499 MM X (W)263 MM X (D)
HEATRAE SADIA 95010161 EXPRESS 7/3 7LT 3KW (H)499 MM X (W)263 MM X (D)
Express
References
heatrae sadia:
95010161
rubix:
234A9782
Product details
Technical specifications
Product details : HEATRAE SADIA 95010161 EXPRESS 7/3 7LT 3KW (H)499 MM X (W)263 MM X (D)
Express 7/3 7LT 3kW (H)499 mm x (W)263 mm x (D)250 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
253.24
excl. VAT
/
Each
£
303.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HEATSTORE HS553/7N 3KW 7L OPEN OUTLET WATER HEATER
HEATSTORE HSCU16 16L CATERING URN STAINLESS STEEL (DIA)270 MM X (H)550
HYCO MANUFACTURING LTD SF10K SPEEDFLOW PREMIER 10L UNVENTED WATER HEA
HEATRAE SADIA 95050148 HOTFLO 10 LITRE 2.2KW (H)500 MM X (W)267 MM X (
HEATRAE SADIA 95110302R 11IN GOLD DOT + RDT (L)280 MM
HEATRAE SADIA 95010283 STREAMLINE 7L 3KW OVERSINK COMPLETE (H)500 MM X
HEATRAE SADIA 95050143 MULTIPOINT 10 LITRE 3KW (H)572 MM X (W)267 MM X
HEATRAE SADIA 95050144 MULTIPOINT 15 LITRE 3KW (H)728 MM X (W)267 MM X
IGENIX IG4018 18L CATERING URN STAINLESS STEEL (H)495 MM X (W)355 MM X
REDRING WATER HEAT IV3S 3KW 43678901
HEATSTORE HS65VT 3KW 7L OPEN OUTLET VAR TEMP WATER HEATER
HEATSTORE HW3 3.0KW HAND WASH
HYCO SF15K SPEEDFLOW PREMIER 15L UNVENTED WATER HEATER (H)530 MM X (W)
HEATSTORE HS553/7N 3KW 7L OPEN OUTLET WATER HEATER
HEATSTORE HSCU16 16L CATERING URN STAINLESS STEEL (DIA)270 MM X (H)550