HYCO MANUFACTURING LTD SF10K SPEEDFLOW PREMIER 10L UNVENTED WATER HEA


Speedflow Unvented Water Heater

References
hyco:SF10K
rubix:229A9541

Product details : HYCO MANUFACTURING LTD SF10K SPEEDFLOW PREMIER 10L UNVENTED WATER HEA


The Hyco Speedflow Unvented Undersink Water Heater is highly known for its quality, flexibility and versatility and used by many small commercial operations. High performance means multiple sinks and regulars taps can be used at the same time.

Strengths

Installed within small space environments such as cloakrooms, office kitchens and shops
Offers high performance, multisink capability and allows the use of regular taps
Mains pressure unit also available in 5l and 15l capacities
2 kW element as standard
IPX4 rated
Porcelain enamel-lined vessel with magnesium anode
Manually re-settable thermal cut-out
Wall mounting or floor standing optionPressure relief vale included - must be fitted in every case
Maximum working temperature 75 °C
Stainless steel flange element, power on switch and neon power - on indicator

Technical specifications


Attributes
No attributes to display for this product
£ 190.44 excl. VAT
/ Each
£ 228.53 incl. VAT
  • Usually arrives within 14 working days