Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Machines
Electric boiler
HEATRAE SADIA 95050143 MULTIPOINT 10 LITRE 3KW (H)572 MM X (W)267 MM X
HEATRAE SADIA 95050143 MULTIPOINT 10 LITRE 3KW (H)572 MM X (W)267 MM X
Multipoints
References
heatrae sadia:
95050143
rubix:
234A9614
Product details
Technical specifications
Product details : HEATRAE SADIA 95050143 MULTIPOINT 10 LITRE 3KW (H)572 MM X (W)267 MM X
Multipoint 10 Litre 3kW (H)572 mm x (W)267 mm x (D)252 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,013.41
excl. VAT
/
Each
£
1,216.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HEATSTORE HS553/7N 3KW 7L OPEN OUTLET WATER HEATER
HYCO MANUFACTURING LTD SF10K SPEEDFLOW PREMIER 10L UNVENTED WATER HEA
HYCO SF15K SPEEDFLOW PREMIER 15L UNVENTED WATER HEATER (H)530 MM X (W)
HEATSTORE HS65VT 3KW 7L OPEN OUTLET VAR TEMP WATER HEATER
IGENIX IG4018 18L CATERING URN STAINLESS STEEL (H)495 MM X (W)355 MM X
HEATRAE SADIA 95010283 STREAMLINE 7L 3KW OVERSINK COMPLETE (H)500 MM X
HEATRAE SADIA 95050144 MULTIPOINT 15 LITRE 3KW (H)728 MM X (W)267 MM X
HEATRAE SADIA 95050148 HOTFLO 10 LITRE 2.2KW (H)500 MM X (W)267 MM X (
HEATRAE SADIA 95010161 EXPRESS 7/3 7LT 3KW (H)499 MM X (W)263 MM X (D)
HEATRAE SADIA 95110302R 11IN GOLD DOT + RDT (L)280 MM
HEATSTORE HSCU16 16L CATERING URN STAINLESS STEEL (DIA)270 MM X (H)550
HEATSTORE HW3 3.0KW HAND WASH
REDRING WATER HEAT IV3S 3KW 43678901
HEATSTORE HS553/7N 3KW 7L OPEN OUTLET WATER HEATER
HYCO MANUFACTURING LTD SF10K SPEEDFLOW PREMIER 10L UNVENTED WATER HEA