JSP ASG124-121-100 FILTERSPEC VALVED FFP2 COMPL FILTERSPEC BLK/CLR


Filterspec® Black/Clear FFP2V

References
jsp:ASG124-121-100
rubix:2004841
ean:5038428113939
Technical specifications
CoatingAnti-scratch and anti-fog
Eyepiece shadeSmoked

Product details : JSP ASG124-121-100 FILTERSPEC VALVED FFP2 COMPL FILTERSPEC BLK/CLR


The unique patented FilterSpec® effortlessly combines both eye & respiratory protection. The one-piece lens offers optimal coverage and has Anti-Mist and Anti-Scratch coating as standard. FFP2V filtration giving 99% efficiency. FilterSpec® out exceeds EN149 for breathing resistance by more than HALF and performs over 3% above the standard for filtration efficiency. Includes black holder, 3 filters and spectacle with Clear HC & Anti-Mist Lens.

Technical specifications


Attributes
CoatingAnti-scratch and anti-fog
Eyepiece shadeSmoked
Show UNSPSC/ECL@SS
£ 26.15 excl. VAT
/ Each
£ 31.38 incl. VAT
  • In stock: Next day delivery