Fitting Barbed Quick-Act Male BSP 134
Type | Self-Fastening Barb Connector |
---|
Type | Self-Fastening Barb Connector |
---|---|
Temperature area | -20/101 °C |
Threading diameter (inch) | R 1/2 '' |
Material | Brass |
Exterior tube diameter | 22 mm |
Type of fluid | Coolants;Compressed Air |
In stock: Next day delivery