Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE A 540X410X30MM
ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE A 540X410X30MM
FOAM INLAYS SPANNERS AND SCREWDRIVERS TYPE A
References
roebuck:
890444
rubix:
235A1389
ean:
3660338429552
Technical specifications
Number of elements
25
Number of compartments
25
Width
540
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE A 540X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
- Combination spanners 8, 9, 10, 11, 12, 13,14, 15, 16, 17, 18, 19 mm
- Screwdrivers slotted 8x175; 6,5 x 150; 5,5 x 125; 4 x 100; 3 x 80
- Screwdrivers PHILLIPS PH0; PH 1; PH2
- Stubby slotted screwdriver 5,5 x 15
- Stubby PHILLIPS PH2
- Magnetic bit stubby screwdriver
- Magnetizer demagnetizer
- Adjustable wrench 250
Some products are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
25
Number of compartments
25
Width
540
mm
Depth
410
mm
Height
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.47
excl. VAT
/
Each
£
197.36
incl. VAT
In stock: Next day delivery