Roller cabinets
Filter Options
CATEGORIES
workshop trolley (397)
equipped storage module (248)
empty storage module (77)
accessory for workshop trolley (74)
Brand
armorgard
(5)
bahco
(130)
bott
(175)
bunker
(5)
draper
(10)
draper expert
(5)
expert
(5)
683 Product(s) with 796 variant(s):
ROEBUCK SET OF 12 METRIC RATCHET SPANNERS 8-19MM IN TRAY 865418
- Superseded Ref:827937
- roebuck:865418
- rubix:209A7401
- ean:3660338197574
- In stock: Next day delivery
- Number of elements:12
£ 128.77 excl. VAT
/ Each
ROEBUCK 893455 6 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
- roebuck:893455
- rubix:246A4252
- ean:3660338459283
- In stock: Next day delivery
- Number of drawers:6
- Permissible load:650 kg
- Width:734 mm
£ 434.47 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE A 180X410X30MM
- roebuck:890399
- rubix:236A8555
- ean:3660338429255
- In stock: Next day delivery
- Number of elements:9
£ 50.11 excl. VAT
/ Each
ROEBUCK 893463 7 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
- Superseded Ref:6892322
- roebuck:893463
- rubix:246A4256
- ean:3660338459320
- In stock: Next day delivery
- Number of drawers:7
- Permissible load:650 kg
- Width:734 mm
£ 579.51 excl. VAT
/ Each
ROEBUCK 893461 TOP TOOL CHEST 5 DRAWER GREY BLACK
- roebuck:893461
- rubix:246A4255
- ean:3660338459313
- In stock: Next day delivery
- Number of drawers:5
- Permissible load:650 kg
- Width:650 mm
£ 366.71 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
- roebuck:890423
- rubix:235A1385
- ean:3660338429415
- In stock: Next day delivery
- Number of elements:4
£ 69.26 excl. VAT
/ Each
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE A 180X410X30
- roebuck:890402
- rubix:236A8557
- ean:3660338429279
- In stock: Next day delivery
- Number of elements:12
£ 95.79 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE A 180X410X30MM
- roebuck:890420
- rubix:235A1384
- ean:3660338429392
- In stock: Next day delivery
- Number of elements:6
£ 63.06 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
- roebuck:890429
- rubix:235A1387
- ean:3660338429453
- In stock: Next day delivery
- Number of elements:4
£ 100.16 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE A 360X410X30MM
- roebuck:890393
- rubix:236A8551
- ean:3660338429217
- In stock: Next day delivery
- Number of elements:12
£ 54.32 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY PLIERS AND BALL HAMMER A 540 X 410X30MM
- roebuck:890441
- rubix:235A1398
- ean:3660338429538
- In stock: Next day delivery
- Number of elements:20
£ 218.39 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY RATCHET AND SOCKETS TYPE A 540 X 410 X30MM
- roebuck:890435
- rubix:236A8563
- ean:3660338429491
- In stock: Next day delivery
- Number of elements:71
£ 247.64 excl. VAT
/ Each
ROEBUCK 893471 METAL TROLLEY 3 SHELVES AND 1 DRAWER
- Superseded Ref:7849751
- roebuck:893471
- rubix:246A4260
- ean:3660338459368
- In stock: Next day delivery
- Number of drawers:1
- Permissible load:250 kg
- Width:845 mm
£ 276.41 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
- roebuck:890432
- rubix:235A1388
- ean:3660338429477
- In stock: Next day delivery
- Number of elements:6
£ 90.88 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
- roebuck:890417
- rubix:235A1383
- ean:3660338429378
- In stock: Next day delivery
- Number of elements:6
£ 41.53 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM
- roebuck:890447
- rubix:236A8565
- ean:3660338429576
- In stock: Next day delivery
- Number of elements:48
£ 72.73 excl. VAT
/ Each
ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE A 180X410X30MM
- roebuck:890450
- rubix:236A8567
- ean:3660338429590
- In stock: Next day delivery
- Number of elements:22
£ 93.34 excl. VAT
/ Each
ROEBUCK 893459 5 DRAWER ROLLER CABINET BICOLOR GREY
- Superseded Ref:893457
- roebuck:893459
- rubix:246A4254
- ean:3660338459306
- In stock: Next day delivery
- Number of drawers:5
- Permissible load:650 kg
- Width:734 mm
£ 430.93 excl. VAT
/ Each
ROEBUCK 893465 8 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
- roebuck:893465
- rubix:246A4257
- ean:3660338459337
- In stock: Next day delivery
- Number of drawers:8
- Permissible load:650 kg
- Width:734 mm
£ 604.36 excl. VAT
/ Each
ROEBUCK 893457 4 DRAWER & BAY ROLLER CABINET BLACK AND GREY
- roebuck:893457
- rubix:246A4253
- ean:3660338459290
- In stock: Next day delivery
- Number of drawers:4
- Permissible load:650 kg
- Width:734 mm
£ 430.40 excl. VAT
/ Each
ROEBUCK 893469 ROLLER CABINET 7 DRAWERS EXTRA LARGE BLACK AND GREY
- roebuck:893469
- rubix:246A4259
- ean:3660338459351
- In stock: Next day delivery
- Number of drawers:7
- Permissible load:650 kg
- Width:914 mm
£ 656.04 excl. VAT
/ Each
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEA 360X410X30MM
- roebuck:890396
- rubix:236A8553
- ean:3660338429231
- In stock: Next day delivery
- Number of elements:9
£ 56.48 excl. VAT
/ Each
ROEBUCK 894427 MOBILE TOOL CHEST 4 DRAWERS
- Superseded Ref:828243
- roebuck:894427
- rubix:257A4913
- ean:3660338468391
- In stock: Next day delivery
- Number of drawers:4
- Permissible load:300 kg
- Width:678 mm
£ 297.50 excl. VAT
/ Each
ROEBUCK SCREWDRIVER MODULE 880763
- Superseded Ref:830366
- roebuck:880763
- rubix:211A0076
- ean:3660338340871
- In stock: Next day delivery
- Number of elements:7
£ 65.19 excl. VAT
/ Each
24 items of 683
























