Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,182)
Fluid Transmission & Flow Technology
(53,614)
Tools & Metrology
(20,088)
Protection, Safety & Hygiene
(17,167)
Equipment
(8,337)
Fasteners, Adhesives & Tapes
(4,729)
Maintenance & Repairs
(1,913)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting chains, lifting links and lifting hooks
Lifting hooks
Lifting hook (safety, foundry, swivel and concrete hook)
SPARTEX 854765 AUTO FORGED LOCK/G HOOK + YOKE PTD STEEL 80G SWL KG2000
SPARTEX 854765 AUTO FORGED LOCK/G HOOK + YOKE PTD STEEL 80G SWL KG2000
Forged safety latch clevis hook - grade 80 painted steel
References
spartex:
854765
rubix:
217A4648
ean:
3660338103445
Technical specifications
Safe working load SWL
2000
kg
Quality
Grade 80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854765 AUTO FORGED LOCK/G HOOK + YOKE PTD STEEL 80G SWL KG2000
Forged safety latch clevis hook - grade 80 painted steel Comes with the axle Packaging: Plastic bag
Technical specifications
Attributes
Safe working load SWL
2000
kg
Quality
Grade 80
Weight
0.49
kg
Width
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.37
excl. VAT
/
Each
£
7.64
incl. VAT
In stock: Next day delivery
Select variants (5)