Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Carbide chamfering miller
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 6 863060
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 6 863060
Front and back chamfering - 90° - solid carbide - hdmx coated
References
giss cutline:
863060
rubix:
863060
ean:
3660338176821
Technical specifications
Bevel angle
90
°
Diameter
6
mm
Body material
Carbide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 6 863060
Front and back chamfering - 90° - solid carbide - hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
6
mm
Body material
Carbide
Number of teeth
4
Tail
Cylindrical HA
Coating
HDMX
Tail diameter
6
mm
Total length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.22
excl. VAT
/
Each
£
35.06
incl. VAT
Delivery within 10-15 business days
Select variants (4)