Filter Options
CATEGORIES
  • Carbide chamfering miller (11)
  • Brand

    3 Product(s) with 11 variant(s):

    Relevance
    • giss cutline:863050
    • rubix:863050
    • ean:3660338176739
    • Bevel angle
      90 °
    • Diameter
      6.3 mm
    • Body material
      Carbide
    £ 67.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863058
    • rubix:863058
    • ean:3660338176807
    • Bevel angle
      90 °
    • Diameter
      4 mm
    • Body material
      Carbide
    £ 29.32 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:G40016.5
    • rubix:80231264
    • ean:7320760128749
    • Bevel angle
      90 °
    • Diameter
      16.5 mm
    • Body material
      Carbide
    £ 149.81 excl. VAT
    / Each
    • Delivery within 10-15 business days