Filter Options
CATEGORIES
  • HSS chamfering miller (125)
  • Carbide chamfering miller (11)
  • Case of HSS chamfering millers (7)
  • Brand

    54 Product(s) with 143 variant(s):

    Relevance
    • giss cutline:863050
    • rubix:863050
    • ean:3660338176739
    • Bevel angle
      90 °
    • Diameter
      6.3 mm
    • Body material
      Carbide
    £ 67.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847329
    • rubix:847329
    • ean:3660338085178
    • Bevel angle
      90 °
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 6.31 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863020
    • rubix:863020
    • ean:3660338176487
    • Bevel angle
      90 °
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 9.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847145
    • rubix:847145
    • ean:3660338085284
    • Bevel angle
      90 °
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 8.93 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863058
    • rubix:863058
    • ean:3660338176807
    • Bevel angle
      90 °
    • Diameter
      4 mm
    • Body material
      Carbide
    £ 29.32 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:G13615.0
    • rubix:1066967
    • ean:7320760108550
    • Bevel angle
      90 °
    • Diameter
      15 mm
    • Number of teeth
      3
    £ 34.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847143
    • rubix:847143
    • ean:3660338085277
    • Number of elements
      5
    • Range
      10,4 to 31
    • Bevel angle
      90 °
    £ 76.10 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863030
    • rubix:863030
    • ean:3660338176579
    • Number of elements
      5
    • Range
      10,4 to 31
    • Bevel angle
      90 °
    £ 122.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:847141
    • rubix:847141
    • ean:3660338085260
    • Number of elements
      6
    • Range
      6,3 to 20,5
    • Bevel angle
      90 °
    £ 57.53 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:863032
    • rubix:863032
    • ean:3660338176586
    • Number of elements
      6
    • Range
      6,3 to 20,5
    • Bevel angle
      90 °
    £ 75.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:869754
    • rubix:869754
    • ean:3660338234514
    • Bevel angle
      90 °
    • Diameter
      20.5 mm
    • Number of teeth
      3
    £ 22.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:869740
    • rubix:869740
    • ean:3660338234385
    • Bevel angle
      90 °
    • Diameter
      8.3 mm
    • Number of teeth
      3
    £ 16.59 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:G15412.4
    • rubix:024254
    • ean:7320760149379
    • Bevel angle
      82 °
    • Diameter
      12.4 mm
    • Number of teeth
      3
    £ 38.84 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G13212.5
    • rubix:1066942
    • ean:7320760108260
    • Bevel angle
      90 °
    • Diameter
      12.5 mm
    • Number of teeth
      5
    £ 28.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:G56012.4
    • rubix:1067113
    • ean:7320760109656
    • Bevel angle
      90 °
    • Diameter
      12.4 mm
    • Number of teeth
      3
    £ 43.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • roebuck:854094
    • rubix:216A5982
    • ean:3660338099519
    • Bevel angle
      90 °
    • Diameter
      20.5 mm
    • Number of teeth
      3
    £ 26.86 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:847157
    • rubix:847157
    • ean:3660338085383
    • Number of elements
      5
    • Range
      10, 4 to 31
    • Bevel angle
      90 °
    £ 65.52 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:847155
    • rubix:847155
    • ean:3660338085376
    • Number of elements
      6
    • Range
      6,3 to 20,5
    • Bevel angle
      90 °
    £ 74.62 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ruko:102203
    • rubix:2003043
    • Bevel angle
      60 °
    • Diameter
      10 mm
    £ 5.36 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:XCM06
    • rubix:224872
    • Diameter
      6.3 mm
    • Number of teeth
      3
    £ 14.95 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • g&j hall:XCW10
    • rubix:224878
    • Diameter
      10 mm
    • Number of teeth
      5
    £ 14.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5845-5.0-100
    • rubix:80073753
    • Bevel angle
      100 °
    • Diameter
      11.2 mm
    £ 20.66 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5854-1-90
    • rubix:2573876
    • Bevel angle
      90 °
    • Number of teeth
      6
    £ 39.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • bsa regal:5854-3/4-90
    • rubix:2573877
    • Bevel angle
      90 °
    • Number of teeth
      6
    £ 32.87 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 54