G-cut s nit cut c gloves
Size | 8 |
---|---|
Coating | Nitrile |
Cutting resistance level | C |
Main material | HPPE |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Material | Spectra / Polyamide / Fiber composite |
Delivery within 10-15 business days