Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK DRJOM4.2A HSS JOBBER DRILL 4.2MM
ROEBUCK DRJOM4.2A HSS JOBBER DRILL 4.2MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
DRJOM4.2A
rubix:
223761B
manufacturer :
223761B
Technical specifications
Drilling diameter
4.2
mm
Total length
75
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DRJOM4.2A HSS JOBBER DRILL 4.2MM
Metric
Technical specifications
Attributes
Drilling diameter
4.2
mm
Total length
75
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.74
excl. VAT
/
Each
£
2.09
incl. VAT
In stock: Next day delivery
Create PDF from product