Unbranded
Filter Options
Categories
machining, cutting & drilling (545)
tools & metrology (192)
equipment (100)
fasteners, adhesives & tapes (21)
maintenance & repairs (21)
mechanical power transmission (15)
fluid transmission & flow technology (9)
protection, safety & hygiene (7)
welding (5)
1Brand
unbranded
(915)
915 Product(s) with 915 variant(s):
ROEBUCK 20-100-060 HSS JOBBER DRILL 6.0MM 029524
- unbranded:LD/060
- rubix:029524
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:93 mm
- Length of cut:57 mm
£ 1.02 excl. VAT
/ Each
ROEBUCK PFCL16 POLYPROP LAB FUNNEL 162MM
- unbranded:PFCL16
- rubix:1357406
- manufacturer :PFCL16
- In stock: Next day delivery
- Type:roebuck pfcl16 polyprop lab funnel 162mm
£ 3.55 excl. VAT
/ Each
ROEBUCK S10.0X160 SDS-PLUS DRILL BIT 10 X 160MM
- unbranded:S10.0X160
- rubix:2003677
- In stock: Next day delivery
- Drilling diameter:10 mm
- Total length:160 mm
- Length of cut:100 mm
£ 5.03 excl. VAT
/ Each
ROEBUCK 20-100-040 HSS JOBBER DRILL 4.0MM 029253
- unbranded:LD/040
- rubix:029253
- In stock: Next day delivery
- Drilling diameter:4 mm
- Total length:75 mm
- Length of cut:43 mm
£ 1.19 excl. VAT
/ Each
ROEBUCK S12.0X160 SDS-PLUS DRILL BIT 12 X 160MM
- unbranded:S12.0X160
- rubix:2003681
- In stock: Next day delivery
- Drilling diameter:12 mm
- Total length:160 mm
- Length of cut:100 mm
£ 5.78 excl. VAT
/ Each
ROEBUCK S05.5X160 SDS-PLUS DRILL BIT 5.5 X 160MM
- unbranded:S05.5X160
- rubix:2003667
- In stock: Next day delivery
- Drilling diameter:5.5 mm
- Total length:160 mm
- Length of cut:100 mm
£ 3.55 excl. VAT
/ Each
ROEBUCK S06.0X160 SDS-PLUS DRILL BIT 6 X 160MM
- unbranded:S06.0X160
- rubix:2003669
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:160 mm
- Length of cut:100 mm
£ 3.51 excl. VAT
/ Each
ROEBUCK 221576 HSS STEP DRILLS 4-30MM
- unbranded:221576
- rubix:221576
- In stock: Next day delivery
- Total length:95 mm
- Cutting material:hss
- Tail:10 mm
£ 99.23 excl. VAT
/ Each
ROEBUCK S16.0X200 SDS-PLUS DRILL BIT 16 X 200MM
- unbranded:S16.0X200
- rubix:2003691
- In stock: Next day delivery
- Drilling diameter:16 mm
- Total length:200 mm
- Length of cut:150 mm
£ 11.85 excl. VAT
/ Each
ROEBUCK PFCL08 POLYPROP LAB FUNNEL 76MM
- unbranded:PFCL08
- rubix:1357403
- In stock: Next day delivery
- Type:funnel
£ 2.46 excl. VAT
/ Each
ROEBUCK PF9 POLYTHENE ANTI-SPLASH FUNNEL 9
- unbranded:PF9
- rubix:361069B
- In stock: Next day delivery
- Type:anti-splash funnel
£ 9.57 excl. VAT
/ Each
ROEBUCK RAT50CHB8 RACH 50MMX8M CLAW BLU
- unbranded:RAT50CHB8
- rubix:2583108
- In stock: Next day delivery
- Type:roebuck rat50chb8 rach 50mmx8m claw blu
£ 16.60 excl. VAT
/ Each
ROEBUCK S06.0X110 SDS-PLUS DRILL BIT 6 X 110MM
- unbranded:S06.0X110
- rubix:2003668
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:110 mm
- Length of cut:50 mm
£ 3.44 excl. VAT
/ Each
ROEBUCK S07.0X160 SDS-PLUS DRILL BIT 7 X 160MM
- unbranded:S07.0X160
- rubix:2003673
- In stock: Next day delivery
- Drilling diameter:7 mm
- Total length:160 mm
- Length of cut:100 mm
£ 3.98 excl. VAT
/ Each
ROEBUCK S08.0X160 SDS-PLUS DRILL BIT 8 X 160MM
- unbranded:S08.0X160
- rubix:2003675
- In stock: Next day delivery
- Drilling diameter:8 mm
- Total length:160 mm
- Length of cut:100 mm
£ 4.13 excl. VAT
/ Each
ROEBUCK S05.0X160 SDS-PLUS DRILL BIT 5 X 160MM
- unbranded:S05.0X160
- rubix:2003665
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:160 mm
- Length of cut:100 mm
£ 3.42 excl. VAT
/ Each
ROEBUCK S10.0X260 SDS-PLUS DRILL BIT 10 X 260MM
- unbranded:S10.0X260
- rubix:2003679
- In stock: Next day delivery
- Drilling diameter:10 mm
- Total length:260 mm
- Length of cut:200 mm
£ 9.97 excl. VAT
/ Each
ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12
- unbranded:CLAMPSCREW A 12
- rubix:030078
- In stock: Next day delivery
- Type:roebuck clampscrew a 12in clamp screw a12
£ 6.54 excl. VAT
/ Each
ROEBUCK S12.0X250 SDS-PLUS DRILL BIT 12 X 250MM
- unbranded:S12.0X250
- rubix:2003682
- In stock: Next day delivery
- Drilling diameter:12 mm
- Total length:250 mm
- Length of cut:200 mm
£ 10.13 excl. VAT
/ Each
ROEBUCK S08.0X110 SDS-PLUS DRILL BIT 8 X 110MM
- unbranded:S08.0X110
- rubix:2003674
- In stock: Next day delivery
- Drilling diameter:8 mm
- Total length:110 mm
- Length of cut:50 mm
£ 4.13 excl. VAT
/ Each
ROEBUCK 20-825-020 HSS EXTRA LENGTH DRILL 2.0MM
- unbranded:20-825-020
- rubix:026844
- In stock: Next day delivery
- Drilling diameter:2 mm
- Total length:160 mm
- Length of cut:100 mm
£ 4.85 excl. VAT
/ Each
ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK
- unbranded:TB030152S30
- rubix:222608
- In stock: Next day delivery
- Tail diameter:3 mm
- Shape of head:cylindrical
- Total length:13 mm
£ 7.68 excl. VAT
/ Each
ROEBUCK S20.0X200 SDS-PLUS DRILL BIT 20 X 200MM
- unbranded:S20.0X200
- rubix:2003695
- In stock: Next day delivery
- Drilling diameter:20 mm
- Total length:200 mm
- Length of cut:150 mm
£ 17.92 excl. VAT
/ Each
ROEBUCK PKN6001 MAT CUTTING A1
- unbranded:PKN6001
- rubix:7788509
- In stock: Next day delivery
- Thickness:3 mm
- Width:600 mm
- Colour:blue
£ 32.32 excl. VAT
/ Each
24 items of 915











