Impact wrench, nut runner CP (Chicago Pneumatic)
Square drive adapter | 1 '' |
---|---|
Maximum torque | 1950 N.m |
Weight | 3.5 kg |
Square drive adapter | 1 '' |
---|---|
Maximum torque | 1950 N.m |
Weight | 3.5 kg |
Air consumption | 882 l/min |
No-load speed | 7000 rpm |
Total length | 200 mm |
Sound level | 97 dB |
Delivery within 10-15 business days