Impact wrench, nut runner Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1220 N.m |
Weight | 2.1 kg |
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1220 N.m |
Weight | 2.1 kg |
Air consumption | 170 l/min |
No-load speed | 8500 rpm |
Sound level | 91.9 dB |
Delivery within 10-15 business days