Machine thread-cutter machine for standard metric through-bores Sandvik Coromant
Threading diameter | 5 mm |
---|---|
Thread | 0,8 mm |
Threading diameter | 5 mm |
---|---|
Thread | 0,8 mm |
Tail diameter | 6 mm |
Coating | AlCrN |
Material | Powder high speed steels |
Angle of helix | 0 ° |
Tolerance | 6H |