Thread-cutters and accessories
Filter Options
CATEGORIES
machine thread-cutters (5932)
manual thread-cutters and accessories (1272)
gun sharpening machine thread-cutters (660)
thread-cutter for raised threads (17)
Brand
dormer
(2166)
draper
(1)
draper expert
(1)
eclipse
(1)
engex
(1)
europa tool
(7)
facom
(39)
3,143 Product(s) with 7,882 variant(s):
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
- giss cutline:885133
- rubix:215A7526
- ean:3660338384363
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 7.05 excl. VAT
/ Each
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
- giss cutline:885132
- rubix:215A7525
- ean:3660338384356
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 7.05 excl. VAT
/ Each
CUTLINE 885822 HSS TAP AND DIE SET M3-M12 C/W METAL CASE
- Superseded Ref:5103072
- giss cutline:885822
- rubix:215A8170
- ean:3660338390784
- In stock: Next day delivery
- Material:hss
- Number of elements:33
- Range:m3 - m12 mm
£ 279.60 excl. VAT
/ Each
ROEBUCK 864090 HSS TAP AND DRILL BIT SET TAP WRENCH M1-M12
- Superseded Ref:5103070
- roebuck:864090
- rubix:216A5941
- ean:3660338185533
- In stock: Next day delivery
- Number of elements:15
£ 58.51 excl. VAT
/ Each
CUTLINE 885140 HSS TAP M8.0 X 1.25 PLUG
- giss cutline:885140
- rubix:215A7533
- ean:3660338384431
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 9.40 excl. VAT
/ Each
CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M6 X 1.0 861442
- giss cutline:861442
- rubix:861442
- ean:3660338162466
- In stock: Next day delivery
- Threading diameter:6 mm
- Thread:1 mm
- Body material:hss-e
£ 12.00 excl. VAT
/ Each
ROEBUCK 828235 TAP WRENCH SQUARE MIN. 4.6MM
- Superseded Ref:6005214
- roebuck:828235
- rubix:209A8133
- ean:3660338047831
- In stock: Next day delivery
- Min. thread-cutter:m8
£ 25.10 excl. VAT
/ Each
CUTLINE 885541 HSS TAP M6.0 SPIRAL FLUTE
- giss cutline:885541
- rubix:215A7917
- ean:3660338388255
- In stock: Next day delivery
- Threading:m6
- Threading diameter:6 mm
- Type:metric blind bores
£ 20.20 excl. VAT
/ Each
CUTLINE 885871 NO.20 LONG TAP WRENCH M3-M12 X 300MM
- giss cutline:885871
- rubix:215A8200
- ean:3660338391187
- In stock: Next day delivery
- Square max.:7 mm
- Min. thread-cutter:m3
- Max. thread-cutter:m12
£ 38.07 excl. VAT
/ Each
CUTLINE 885446 HSS TAP SET BSPF 1/8X28
- giss cutline:885446
- rubix:215A7829
- ean:3660338387371
- In stock: Next day delivery
- Number of elements:2
£ 30.84 excl. VAT
/ Each
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL FLUTE M5 X 0.8 844835
- Superseded Ref:6840646
- giss cutline:844835
- rubix:844835
- ean:3660338071973
- In stock: Next day delivery
- Threading diameter:5 mm
- Thread:0.8 mm
- Body material:hss-e
£ 14.97 excl. VAT
/ Each
CUTLINE 885263 HSS TAP SET UNC 1/4 X 20
- giss cutline:885263
- rubix:215A7653
- ean:3660338385629
- In stock: Next day delivery
- Number of elements:3
£ 31.72 excl. VAT
/ Each
CUTLINE 885863 TAP WRENCH STD S2 222222
- Superseded Ref:6005211
- giss cutline:885863
- rubix:215A8192
- ean:3660338391101
- In stock: Next day delivery
- Square max.:8 mm
- Min. thread-cutter:m4
- Max. thread-cutter:m12
£ 28.95 excl. VAT
/ Each
CUTLINE 885105 HSS TAP SET M24.0 X 3.0
- giss cutline:885105
- rubix:215A7500
- ean:3660338384103
- In stock: Next day delivery
- Number of elements:3
£ 167.09 excl. VAT
/ Each
CUTLINE 885819 HSS METRIC TAP SET M3-M12
- giss cutline:885819
- rubix:215A8168
- ean:3660338390760
- In stock: Next day delivery
- Material:hss
- Number of elements:8
- Number of elements:21
£ 72.97 excl. VAT
/ Each
CUTLINE 832121 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M6 X
- giss cutline:832121
- rubix:832121
- ean:3660338050367
- In stock: Next day delivery
- Threading diameter:6 mm
- Thread:1 mm
- Body material:hss
£ 7.33 excl. VAT
/ Each
CUTLINE MET COARSE TAP HSSE STAINLESS STEEL SPIRAL POINT M6X1.0 844680
- giss cutline:844680
- rubix:844680
- ean:3660338072239
- In stock: Next day delivery
- Threading diameter:6 mm
- Thread:1 mm
- Body material:hss-e
£ 14.63 excl. VAT
/ Each
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
- giss cutline:832149
- rubix:832149
- ean:3660338049910
- In stock: Next day delivery
- Threading diameter:10 mm
- Thread:1.5 mm
- Tail diameter:10 mm
£ 10.43 excl. VAT
/ Each
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M6 X 1.0 844823
- Superseded Ref:6840634
- giss cutline:844823
- rubix:844823
- ean:3660338071867
- In stock: Next day delivery
- Threading diameter:6 mm
- Thread:1 mm
- Body material:hss-e
£ 13.88 excl. VAT
/ Each
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
- roebuck:885832
- rubix:216A4009
- ean:3660338390869
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 21.25 excl. VAT
/ Each
ROEBUCK 885836 HEX DRIVE TAP AND DRILL SET 1/4 INCH
- roebuck:885836
- rubix:216A4012
- ean:3660338390890
- In stock: Next day delivery
- Number of elements:12
£ 124.55 excl. VAT
/ Each
CUTLINE METRIC COARSE HSSE SPIRAL FLUTE MACHINE TAP M4 X 0.7 861456
- giss cutline:861456
- rubix:861456
- ean:3660338162596
- In stock: Next day delivery
- Threading diameter:4 mm
- Thread:0.7 mm
- Body material:hss-e
£ 11.82 excl. VAT
/ Each
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
- giss cutline:885214
- rubix:215A7606
- ean:3660338385162
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 49.25 excl. VAT
/ Each
CUTLINE 885233 HSS TAP SET M8.0 X 1.0 FINE
- giss cutline:885233
- rubix:215A7624
- ean:3660338385346
- In stock: Next day delivery
- Number of elements:3
£ 38.60 excl. VAT
/ Each
24 items of 3143






















