Thread-cutting
Rubix supplies thread-cutting and die-stocks accessories, specialist combs, thread-cutting millers, and top-quality thread-cutting tools at attractive prices.
Thread-cutters and accessories
Thread-cutting millers
Tool tip thread-cutting tools
Die-stocks and accessories
Combs
Filter Options
Categories
thread-cutters and accessories (7869)
die-stocks and accessories (809)
tool tip thread-cutting tools (371)
thread-cutting millers (243)
combs (175)
Brand
dormer
(2597)
draper
(35)
draper expert
(2)
eclipse
(1)
engex
(1)
europa tool
(7)
f4p
(1)
3,921 Product(s) with 9,467 variant(s):
CUTLINE 844655 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M10
- giss cutline:844655
- rubix:844655
- ean:3660338072352
- In stock: Next day delivery
- Threading diameter:10 mm
- Thread:1.5 mm
- Body material:hss-e
£ 24.43 excl. VAT
/ Each
DOR HSCO TAP 4-40
- dormer:E2254-40
- rubix:1073700
- ean:7320760086179
- Usually arrives within 14 working days
- Threading:4-40 unc
- Threading diameter:2.85 mm
- Type:american blind bores and through-bores
£ 18.33 excl. VAT
/ Each
CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M30 X 3.5 861453
- giss cutline:861453
- rubix:861453
- ean:3660338162572
- Usually arrives within 14 working days
- Threading diameter:30 mm
- Thread:3.5 mm
- Body material:hss-e
£ 127.16 excl. VAT
/ Each
GUHRING 00788 002.000 MACHINE TAPS 9007880020000
- gühring:788 2.000
- rubix:344A9622
- manufacturer :9007880020000
- ean:4031093249232
- Usually arrives within 14 working days
- Threading diameter:2 mm
- Type:metric blind bores
- With cooling spray:no
£ 37.34 excl. VAT
/ Each
DORMER F33010-32X1 ADJUSTABLE DIE NO.10 X 32 5978772
- dormer:F33010-32X1
- rubix:1069917
- ean:7320760207383
- Usually arrives within 14 working days
- Threading:unf 10-32
- Cage diameter:25.4 mm
- Thread:4.83 mm
£ 50.88 excl. VAT
/ Each
DORMER E003M2.5 TAP M2.5 X 0.45 MM 5974361
- dormer:E003M2.5
- rubix:2019149
- ean:7320760168851
- Usually arrives within 14 working days
- Threading diameter:2.5 mm
- Type:metric blind bores
- With cooling spray:no
£ 30.70 excl. VAT
/ Each
SANDVIK RF123G22-2020D CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5856786
- sandvik coromant:RF123G22-2020D
- rubix:320A2455
- manufacturer :5856786
- Usually arrives within 14 working days
- Type of tool tip attachment:insert
- Insert Type:n123g2-0300-cm (seat size g, gauge insert)
- Direction of tool:right
£ 194.86 excl. VAT
/ Each
DOR HSS TAP M39NO8
- dormer:E100M39NO8
- rubix:1073146
- ean:7320760079263
- Usually arrives within 14 working days
- Number of elements:3
£ 698.78 excl. VAT
/ Each
DOR HSS TAP M36X2.0NO3
- dormer:E513M36X2.0NO3
- rubix:1070820
- ean:7320760096642
- Usually arrives within 14 working days
- Threading:m36
- Threading diameter:36 mm
- Type:metric blind bores and through-bores
£ 236.87 excl. VAT
/ Each
CUTLINE 885220 HSS TAP M22.0 X 1.5 SECOND FINE
- giss cutline:885220
- rubix:215A7612
- ean:3660338385223
- In stock: Next day delivery
- Threading:metric
- Body material:hss
£ 53.75 excl. VAT
/ Each
SANDVIK T400-NM101JB-M14X150N1PC COROTAP 8405753
- sandvik coromant:T400-NM101JB-M14X150N1PC
- rubix:319A9834
- manufacturer :8405753
- ean:7323227413358
- Usually arrives within 14 working days
- Threading diameter:14 mm
- Thread:1.5 mm
£ 217.24 excl. VAT
/ Each
DOR HSS DIE M20X1.5
- dormer:F110M20X1.5
- rubix:1069628
- ean:7320760104132
- Usually arrives within 14 working days
- Threading:metric end
- Cage diameter:45 mm
- Thread:1.5 mm
£ 113.09 excl. VAT
/ Each
CUTLINE 885738 HSS DIE NUT M16.0 X 2.0
- giss cutline:885738
- rubix:215A8097
- ean:3660338390050
- In stock: Next day delivery
- Threading:metric
- Thread:2 mm
- Body material:hss
£ 60.72 excl. VAT
/ Each
DORMER E544BA4 TAP 4BA 5976678
- dormer:E544BA4
- rubix:220989
- ean:7320760204054
- Usually arrives within 14 working days
- Threading:ba 4
- Threading diameter:3.6 mm
- Type:british blind bores
£ 28.90 excl. VAT
/ Each
DORMER EP411/4 SPIRAL POINT TAP 1/4 INCH X 19 5973969
- dormer:EP411/4
- rubix:2016120
- ean:7320760138670
- Usually arrives within 14 working days
- Threading:g 1/4 (bspp) x 19 tpi
- Threading diameter:11.8 mm
- Type:british through-bores
£ 57.02 excl. VAT
/ Each
CUTLINE 885701 HSS SPLIT DIE UNF 1 (2)
- giss cutline:885701
- rubix:215A8064
- ean:3660338389726
- Usually arrives within 14 working days
- Threading:unf
- Cage diameter:50.8 mm
- Thread:2.117 mm
£ 90.05 excl. VAT
/ Each
SANDVIK T300-XM101DE-7/8B110 COROTAP 300 CUTTING TAP 6539612
- sandvik coromant:T300-XM101DE-7/8B110
- rubix:242A9068
- manufacturer :6539612
- ean:26539612
- Usually arrives within 14 working days
- Threading:unc 7/8-9
- Threading diameter:22.2 mm
- Type:american blind bores
£ 156.00 excl. VAT
/ Each
GUHRING 00958 026.441 HAND TAPS 9009580264410
- gühring:958 26.441
- rubix:345A4261
- manufacturer :9009580264410
- ean:4031093269018
- Usually arrives within 14 working days
- Number of elements:2
£ 203.73 excl. VAT
/ Each
GUHRING 01010 004.000 MACHINE TAPS 9010100040000
- gühring:1010 4.000
- rubix:345A5252
- manufacturer :9010100040000
- ean:4049844008564
- Usually arrives within 14 working days
- Body material:hss-e
- Threading:metric
- Threading diameter:4 mm
£ 34.60 excl. VAT
/ Each
SANDVIK T400-NM101AB-M12X100N1PC COROTAP 8405731
- sandvik coromant:T400-NM101AB-M12X100N1PC
- rubix:320A0922
- manufacturer :8405731
- ean:7323227413136
- Usually arrives within 14 working days
- Threading diameter:12 mm
- Thread:1 mm
£ 155.82 excl. VAT
/ Each
DORMER HSS TAP 5/16NO8 E1155/16NO8
- dormer:E1155/16NO8
- rubix:1073491
- ean:7320760084113
- Usually arrives within 14 working days
- Threading:not metric
- Body material:hss
£ 71.36 excl. VAT
/ Each
CUTLINE SPARE SHIM 832823
- giss cutline:832823
- rubix:832823
- ean:3660338053771
- Usually arrives within 14 working days
- Type:ai
£ 17.49 excl. VAT
/ Each
SANDVIK T300-MM170JA-M5B145 COROTAP 8248801
- sandvik coromant:T300-MM170JA-M5 B145
- rubix:317A6075
- manufacturer :8248801
- ean:7323226762525
- Usually arrives within 14 working days
- Threading:m5 x 0,8
- Threading diameter:5 mm
- Type:metric blind bores
£ 62.61 excl. VAT
/ Each
WALTER 20466-M36 ADVANCED MACHINE TAPS HSS-E 5076636
- walter prototyp:20466-M36
- rubix:291A0994
- manufacturer :5076636
- ean:4042446119676
- Usually arrives within 14 working days
- Threading:m36
- Threading diameter:36 mm
- Type:metric through-bores
£ 598.00 excl. VAT
/ Each
24 items of 3921


























